Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size .035", Pk10
Mfr # 63-1135
Zoro # G9499567
product price: $18.19
/pk 10, $1.82/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco(R) Lightning(R)
- Wire Size (In.) .035
- Series 63
- For MIG Guns Tweco(R) Lightning(R)
- Duty Rating Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 63-1135
- Zoro # G9499567
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | .035 |
Inside Diameter | 0.043 in |
Maximum Wire Diameter | 0.035 in |
Details
Item | Contact Tip |
For Use With | Tweco(R) Lightning(R) |
Series | 63 |
For MIG Guns | Tweco(R) Lightning(R) |
Duty Rating | Heavy Duty |
Compatible with Model | Robotic Torch 550 |
Tip Shape | Cylindrical |
Welding Processes | MIG Welding (GMAW) |
For Nozzle Series | 63 |
Compatible with Brand | Lightning |
Compatible with Series | Robotic Torch 550 |
Maximum Current | 550 A |
Description
Contact Tip, Compatible with Brand Lightning, Series 63, Compatible with Model Robotic Torch 550, Compatible with Series Robotic Torch 550, Duty Rating Heavy Duty, Maximum Wire Diameter 0.035 in, Maximum Current 550 A, For Nozzle Series 63, Welding Processes MIG Welding (GMAW), Inside Diameter 0.043 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Large Gas Lens Insulator, 54N63, PK2 (54N63)
- CONTINENTAL Twin Line Welding Hose, 3/8", 50 ft. (TWT-06-050BB)
- PARKER TORCHOLOGY Power Cable, Rubber, 25' (WP18) (41V29R)
- ALPHA METALS Braze Wire & Flux Alum (53718)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (44-3545-25)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (621-0250)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030", Pk10 (11T-30)
- AMERICAN TORCH TIP Contact Tip, Wire Size .045", Pk10 (087-299)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (64-4315)
- AMERICAN TORCH TIP Nozzle Insulator (750-01-738)
- LINCOLN ELECTRIC Welding Gun Liner .035-.045" (KP42-4045-15)
- American Torch Tip MIG Accessories