Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size .035 M6 Hard, Pk10
Mfr # 140-0172
Zoro # G8462623
product price: $29.89
/pk 10, $2.99/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Binzel(R)
- Wire Size (In.) .035 M6 Hard
- Series 140
- For MIG Guns Binzel(R)
- Compatible with Series Binzel No. 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 140-0172
- Zoro # G8462623
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | .035 M6 Hard |
Maximum Wire Diameter | 0.035 in |
Connection Thread Size | M6 |
Inside Diameter | 0.043 in |
Details
Item | Contact Tip |
For Use With | Binzel(R) |
Series | 140 |
For MIG Guns | Binzel(R) |
Compatible with Series | Binzel No. 25 |
Duty Rating | Heavy Duty |
For Nozzle Series | 145 |
Compatible with Brand | Binzel |
Tip Shape | Cylindrical |
Welding Processes | MIG Welding (GMAW) |
Compatible with Model | Binzel No. 25 |
Description
Contact Tip, Compatible with Brand Binzel, Series 140, Compatible with Model Binzel No. 25, Compatible with Series Binzel No. 25, Duty Rating Heavy Duty, Maximum Wire Diameter 0.035 in, For Nozzle Series 145, Welding Processes MIG Welding (GMAW), Connection Thread Size M6, Inside Diameter 0.043 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEC Flashback Arrestor For Torches (FA5TPR)
- WORTHINGTON CYLINDERRP 141OZ Manual Torch Kit (WK2201)
- XTRWELD EHTW20 Tweco Style Electrode Holder, 200 Amp (EHT200)
- HAKKO Fume Extractor Pre-Filter, Polythylne, PK10 (A1585)
- AMERICAN TORCH TIP Gas Diffuser, For Use With Lincoln Style, Pk5 (S19418-1)
- AMERICAN TORCH TIP Nozzle 5/8" HD SP, Pk2 (HD24-62)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.045", Pk10 (403-1-45)
- AMERICAN TORCH TIP Conductor Tube, 60 Degree Jacketed (64J-60)
- AMERICAN TORCH TIP Contact Tip, Wire Size .023", Pk10 (11-35)
- AMERICAN TORCH TIP Contact Tip, Wire Size 1.0mm, Pk10 (T14050-.072)
- TWECO Bottom Feed Roll, Thermal Arc / Tweco Series (170924-010)
- American Torch Tip MIG Accessories