Shop All Welding Tips
American Torch Tip
Contact Tip, Wire Size .030, PK10
Mfr # S19726-2
Zoro # G2369851
original price:
$9.55
10% off
new price: $8.59
/pk 10, $0.86/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Standard Duty
- Series Magnum 100A
- For Use With Lincoln(R) Style
- For MIG Guns Lincoln(R) Style
- Wire Size (In.) .030
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # S19726-2
- Zoro # G2369851
- Country of Origin United States
- Category Welding Tips
Dimensions
Wire Size (In.) | .030 |
Connection Thread Size | M6 |
Inside Diameter | 0.037 in |
Maximum Wire Diameter | 0.03 in |
Outside Diameter | 0.25 in |
Overall Length | 1 in |
Max. Wire Diameter | 0.03 in |
Description
Contact Tip, Compatible with Brand Lincoln, Series Magnum 100A, Compatible with Model K530-5, K530-6, Compatible with Series Magnum 100L, Tip Shape Standard, Duty Rating Standard Duty, Maximum Wire Diameter 0.03 in, For Wire Type Flux-Cored, Solid, Maximum Current 100 A, Connection Type Threaded, For Nozzle Series Magnum 100A, For Gas Diffuser Number KP35-50, Contact Tip Number S19726-2, Welding Processes MIG Welding (GMAW), Connection Thread Size M6, Inside Diameter 0.037 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Electrode Holder, 8-1/2in.L, 200A (91101101)
- CONTINENTAL Hose, Welding, 3/16x25ft (20027136)
- WESTWARD 14" Stick Electrode 1/16" Dia., AWS E308L-16, 1 lb. (41R186)
- TREGASKISS Threaded Contact Tip, Wire Size 0.062", Heavy Duty, TOUGH LOCK Series (403-20-116-25)
- AMERICAN TORCH TIP Cutting Tip, size 0 (164-0)
- AMERICAN TORCH TIP Cutting Tip, size 1 (164-1)
- AMERICAN TORCH TIP Cutting Tip, size 1 (1-112-1)
- AMERICAN TORCH TIP Cutting Tip, size 2 (GPP-2)
- AMERICAN TORCH TIP Cutting Tip, size 2 (1-112-2)
- AMERICAN TORCH TIP Contact Tip, Wire Sz Tapered 1/16 In, PK10 (14T-116)
- UNIWELD 1 PIECE ACETYLENE CUTTING TIP # (1-112-0)
- American Torch Tip Welding Tips