Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size .030, Pk10
Mfr # S19391-7
Zoro # G0689179
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lincoln(R) Style
- Wire Size (In.) .030
- Series S19391
- For MIG Guns Lincoln(R) Style
- Maximum Current 400 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # S19391-7
- Zoro # G0689179
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | .030 |
Connection Thread Size | 1/4"-28 |
Overall Length | 0.5 in |
Inside Diameter | 0.037 in |
Outside Diameter | 0.25 in |
Max. Wire Diameter | 0.03 in |
Maximum Wire Diameter | 0.03 in |
Details
Item | Contact Tip |
For Use With | Lincoln(R) Style |
Series | S19391 |
For MIG Guns | Lincoln(R) Style |
Maximum Current | 400 A |
Connection Type | Threaded |
Tip Shape | Cylindrical |
Duty Rating | Standard Duty |
Compatible with Series | Magnum 300, Magnum 400 |
Welding Processes | MIG Welding (GMAW) |
For Gas Diffuser Number | S19395-1 |
Compatible with Brand | Lightning |
For MIG Gun Series | Magnum 300, Magnum 400 |
Compatible with Model | Magnum 300, Magnum 400 |
For Nozzle Series | M16082 |
Process | MIG Welding (GMAW) |
Description
Contact Tip, Compatible with Brand Lightning, Series S19391, Compatible with Model Magnum 300, Magnum 400, Compatible with Series Magnum 300, Magnum 400, Duty Rating Standard Duty, Maximum Wire Diameter 0.03 in, Maximum Current 400 A, Connection Type Threaded, For Nozzle Series M16082, For Gas Diffuser Number S19395-1, Welding Processes MIG Welding (GMAW), Connection Thread Size 1/4 In.-28, Inside Diameter 0.037 in, Outside Diameter 0.25 in, Overall Length 0.5 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' Gas Welding Rod 5/32" Dia., AWS R60, 10 lb. (23XM56)
- POWERWELD Glass Magnifier Lens, 2" x 4-1/4", 3.00 Magnification (M300)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS ENi-Cl, 5 lb. (41R185)
- TECHSPRAY G3 Industrial Maintenance Cleaner (1635-20S)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (M16081-2)
- AMERICAN TORCH TIP Contact Tip, Wire Size Tapered .045, Pk10 (14T-45)
- AMERICAN TORCH TIP Conductor Tube, 45 Degree Jacketed (64J-45)
- AMERICAN TORCH TIP Nozzle 1/2" Flush, Pk2 (21-50-F)
- AMERICAN TORCH TIP Nozzle Adjustable 5/8" Short Stop, Pk2 (24A-62-SS)
- AMERICAN TORCH TIP Conductor Tube, 60 Degree Jacketed (64J-60)
- PARKER TORCHOLOGY Miller Style Nozzle Retainer (169729) (M169-729)
- American Torch Tip MIG Accessories