Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size .030", Pk10
Mfr # 14T-35
Zoro # G6198927
product price: $15.99
/pk 10, $1.60/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco(R)
- Wire Size (In.) Tapered .035
- Series 14T
- For MIG Guns Tweco(R)
- Maximum Wire Diameter 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 14T-35
- Zoro # G6198927
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | Tapered .035 |
Maximum Wire Diameter | 0.035 in |
Max. Wire Diameter | 0.035 in |
Outside Diameter | 0.25 in |
Connection Thread Size | 1/4"-28 |
Overall Length | 1.5 in |
Inside Diameter | 0.044 in |
Description
Tapered Contact Tip, Compatible with Brand Tweco, Series 14T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip, Chisel, 1.6mm (T0054486499)
- WALTER SURFACE TECHNOLOGIES Filter Bag, 12.2" x 8.7" x 8.4, PK6 (55B043)
- SEELYE Welding Rod, HDPE, 3/16 In, 1 lb, PK24 (900-14003)
- BLUE DEMON Carbon Stl Pipe, Weld Electrode, 1/8"X14" (E6010-125-50)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (42-3035-15)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (049-929)
- AMERICAN TORCH TIP Contact Tip, Wire Size 1/16", Pk10 (632797)
- AMERICAN TORCH TIP Nozzle Adjustable 5/8", Pk2 (22-62)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (44-116-25)
- AMERICAN TORCH TIP Threaded Contact Tip, Wire Size 0.039", Heavy Duty (169-728)
- LINCOLN ELECTRIC Flux Cored Nozzle .50" (KP23-50F)
- American Torch Tip MIG Accessories