Shop All Welding Tips
American Torch Tip
Contact Tip, Wire Size .030 M6 Cu, PK10
Mfr # 140-0051
Zoro # G2470268
product price: $9.65
/pk 10, $0.97/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Standard Duty
- Series 140
- Wire Size (In.) .030 M6 Cu
- For MIG Guns Binzel(R)
- For Use With Binzel(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 140-0051
- Zoro # G2470268
- Country of Origin United States
- Category Welding Tips
Dimensions
Wire Size (In.) | .030 M6 Cu |
Connection Thread Size | M6 |
Inside Diameter | 0.037 in |
Maximum Wire Diameter | 0.03 in |
Details
Item | Contact Tip |
Duty Rating | Standard Duty |
Series | 140 |
For MIG Guns | Binzel(R) |
For Use With | Binzel(R) |
Material | E-Copper |
Welding Processes | MIG Welding (GMAW) |
For Nozzle Series | 145 |
Compatible with Model | Binzel No. 36 |
Compatible with Series | Binzel No. 36 |
For Gas Diffuser Number | 014-0021, 018-0004 |
Connection Type | Threaded |
Compatible with Brand | Binzel |
Description
Contact Tip, Compatible with Brand Binzel, Series 140, Compatible with Model Binzel No. 36, Compatible with Series Binzel No. 36, Duty Rating Standard Duty, Maximum Wire Diameter 0.03 in, Connection Type Threaded, For Nozzle Series 145, For Gas Diffuser Number 014-0021, 018-0004, Welding Processes MIG Welding (GMAW), Connection Thread Size M6, Material E-Copper, Inside Diameter 0.037 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Torch Kit, Utility, Propane Fuel (HSK1-10)
- AMERICAN TORCH TIP Collet Body, 3/32 In, PK5 (13N28)
- BUILDPRO Pivoting T-Post Clamp (T51670)
- MILLER ELECTRIC Drive Roll Kit, 2 Roll, V-Knurl, 0.045 (079607)
- AMERICAN TORCH TIP Cutting Tip, size 4 (102-4)
- AMERICAN TORCH TIP Cutting Tip, size 2 (1-101-2)
- AMERICAN TORCH TIP Cutting Tip, size 7 (4202-7)
- AMERICAN TORCH TIP Cutting Tip, size 6 (183-6)
- AMERICAN TORCH TIP Cutting Tip, size 5 (164-5)
- AMERICAN TORCH TIP Cutting Tip, size 3 (144-3)
- POWERWELD Victor Style Cutting Tip, HD, LP Propane/Natural Gas, #4 (0333-0306) (4-GPN)
- American Torch Tip Welding Tips