Shop All MIG Accessories
This Product is Discontinued
American Torch Tip
Contact Tip, Wire Size .030 (Discontinued)
Mfr # 750-30-014
Zoro # G9526851
This Product is Discontinued
Key Features
- For Use With American Weldquip(R) Style
- Wire Size (In.) .030
- Series 750
- For MIG Guns American Weldquip(R) Style
- Type 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 750-30-014
- Zoro # G9526851
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | .030 |
Maximum Wire Diameter | 0.052 in |
Inside Diameter | 0.037 in |
Details
Item | Contact Tip |
For Use With | American Weldquip(R) Style |
Series | 750 |
For MIG Guns | American Weldquip(R) Style |
Type | 3/8 in |
Compatible with Brand | Weldquip |
Tip Shape | Cylindrical |
Welding Processes | MIG Welding (GMAW) |
Duty Rating | Standard Duty |
Description
Contact Tip, Compatible with Brand Weldquip, Series 750, Duty Rating Standard Duty, Maximum Wire Diameter 0.052 in, Welding Processes MIG Welding (GMAW), Inside Diameter 0.037 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.