Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size .023", Pk10
Mfr # 11-35
Zoro # G6111734
original price:
$10.82
24% off
new price: $8.15
/pk 10, $0.82/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco(R)
- Wire Size (In.) 0.035
- Series 11
- For MIG Guns Tweco(R)
- Maximum Wire Diameter 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 11-35
- Zoro # G6111734
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | 0.035 |
Maximum Wire Diameter | 0.035 in |
Outside Diameter | 0.25 in |
Max. Wire Diameter | 0.035 in |
Overall Length | 1 in |
Inside Diameter | 0.044 in |
Connection Thread Size | M6 |
Details
Item | Contact Tip |
For Use With | Tweco(R) |
Series | 11 |
For MIG Guns | Tweco(R) |
Duty Rating | Standard Duty |
Welding Processes | MIG Welding (GMAW) |
For MIG Gun Series | Classic No. 1, Mini-MIG 160, Spray Master 250 |
Compatible with Model | 110-3035, 110-4045, 112-3035, 112-4045, 115-3035, 115-4045, 120-3035, 120-4045, 35-10, 35-12, 35-15, L115-3035, L35-10, L35-12, L35-15, L35-15PM, M110-3035, M112-3035, M115-3035, M23-10, M35-10, M35-12, M35-15, MS210M-3545, MS212-3545, MS212E-3545, MS212L-3545, MS212M-3545, MS212X-3545, MS215-3545, MS215E-3545, MS215M-3545, MS215M-3545EL, MS215X-3545, MS220-3545, MS220M-3545, MS225-3545, MS225M-3545, MS225X-3545, X23-10, X35-10, X35-12, X35-15 |
For Nozzle Series | 21 |
Contact Tip Number | 11-35 |
For Gas Diffuser Number | 35-50, 51, 51-23 |
Connection Type | Threaded |
Compatible with Series | Classic No. 1, Mini-MIG 160, Spray Master 250 |
Compatible with Brand | Tweco |
For Wire Type | Flux-Cored, Solid |
Tip Shape | Standard |
Process | MIG Welding (GMAW) |
Description
Contact Tip, Compatible with Brand Tweco, Series 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS WELDING PLIERS (407)
- TECHSPRAY Overcoat Pen (2509-GN)
- BLUE DEMON SS Flux Core, Gas Shield Wire, 0.045X33lb. (308LT1-045-33)
- CHEMTRONICS Pen, Dispensing, 9 G (CW8100)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035 M8 Cu, Pk10 (140-0214)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (44-3545-25)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (44-3545-15)
- AMERICAN TORCH TIP 1/2" Diffuser for use with Lightning, Pk5 (63-3103-2)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (44-116-15)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.052", Pk10 (621-0393)
- PARKER TORCHOLOGY Tweco Style Trigger Switch Assembly, 200A, 300A (2020-2092) (P92)
- American Torch Tip MIG Accessories