Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size 0.052", Pk10
Mfr # 621-0393
Zoro # G8284954
product price: $27.95
/pk 10, $2.80/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MK(R) Products Style
- Wire Size (In.) 0.052
- Series 621
- For MIG Guns MK(R) Products Style
- Maximum Wire Diameter 0.052 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 621-0393
- Zoro # G8284954
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | 0.052 |
Maximum Wire Diameter | 0.052 in |
Overall Length | 1.57 in |
Connection Thread Size | 5/16"-18 |
Outside Diameter | 0.375 in |
Inside Diameter | 0.06 in |
Details
Item | Contact Tip |
For Use With | MK(R) Products Style |
Series | 621 |
For MIG Guns | MK(R) Products Style |
Compatible with Brand | MK |
Welding Processes | MIG Welding (GMAW) |
For Nozzle Series | 621 |
Duty Rating | Standard Duty |
Connection Type | Threaded |
Compatible with Model | Python, Cobramax, Prince XL, Cobra MX |
Compatible with Series | MK Products |
Description
Contact Tip, Compatible with Brand MK, Series 621, Compatible with Model Python, Cobramax, Prince XL, Cobra MX, Compatible with Series MK Products, Duty Rating Standard Duty, Maximum Wire Diameter 0.052 in, Connection Type Threaded, For Nozzle Series 621, Welding Processes MIG Welding (GMAW), Connection Thread Size 5/16 In.-18, Inside Diameter 0.06 in, Outside Diameter 0.375 in, Overall Length 1.57 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Pointed DC Gouging Carbons, 3/8" x 12" (DC38)
- POWERWELD MIG Wire, Mild Steel, ER70S-6, .030" x 33 lb (70S603033)
- BLUE DEMON SS Arc, Welding Electrode, 3/32"x12", 5lb. (E330-332-05)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Yellow (334-6X6)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.045", Pk10 (000-069)
- AMERICAN TORCH TIP Gas Diffuser #2, Pk5 (52)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030", Pk10 (14T-35)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (63-2150-T)
- AMERICAN TORCH TIP Liner Assembly .035/.045 Threaded (194-012)
- AMERICAN TORCH TIP Contact Tube, Wire Size .035/.052", Pk10 (135-430)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (M16081-2)
- American Torch Tip MIG Accessories