Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size 0.045", Pk10
Mfr # 403-1-45
Zoro # G9499637
product price: $12.35
/pk 10, $1.23/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tregaskiss(R) Style
- For MIG Guns Tregaskiss(R) Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 403-1-45
- Zoro # G9499637
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | 0.045 |
Details
Item | Contact Tip |
For Use With | Tregaskiss(R) Style |
For MIG Guns | Tregaskiss(R) Style |
Description
Contact Tip, Wire Size 0.045 In., For Use With Tregaskiss Style, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Brazing Tip, 9 Flame (MTF-9)
- POWERWELD Victor Style Cutting Tip, HD, Acetylene, #000 (0330-0003) (000-1-101)
- BLUE DEMON High Strength/Impact Wire, 0.035, 33lb. (ER100S1-035-33)
- BERNARD Welding Gun, Air Cooled, Miller, 400A (Q4015MP3EMQ)
- AMERICAN TORCH TIP Contact Tip, Wire Size .052", Pk10 (403-1-35)
- AMERICAN TORCH TIP Contact Tip, Wire Size 3/32", Pk10 (15HFC-332)
- AMERICAN TORCH TIP Insulation, For Use With Tweco, Pk5 (72A)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (621-0250)
- AMERICAN TORCH TIP Nozzle 3/4", Pk2 (HD24L-75)
- AMERICAN TORCH TIP Nozzle 1/2" Flush, Pk2 (21-50-F)
- AMERICAN TORCH TIP Contact Tip, Wire Size .045, Pk10 (63-1145)
- American Torch Tip MIG Accessories