Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size 0.04", Pk10
Mfr # 63-1245-50
Zoro # G8474566
product price: $15.15
/pk 10, $1.52/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco(R) Lightning(R)
- Wire Size (In.) 0.045
- Series 63
- For MIG Guns Tweco(R) Lightning(R)
- Compatible with Brand Lightning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 63-1245-50
- Zoro # G8474566
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | 0.045 |
Maximum Wire Diameter | 0.045 in |
Details
Item | Tapered Contact Tip |
For Use With | Tweco(R) Lightning(R) |
Series | 63 |
For MIG Guns | Tweco(R) Lightning(R) |
Compatible with Brand | Lightning |
Welding Processes | MIG Welding (GMAW) |
Tip Shape | Tapered |
Duty Rating | Heavy Duty |
Description
Tapered Contact Tip, Compatible with Brand Lightning, Series 63, Tip Shape Tapered, Duty Rating Heavy Duty, Maximum Wire Diameter 0.045 in, Welding Processes MIG Welding (GMAW), Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Battery Clamp, Red (BCR-600)
- MILLER ELECTRIC Tip, Standard, Contact, .035, PK10 (135430)
- POWERWELD Single Stage MC Acetylene Regulator (313AC)
- FIREPOWER Cutting Tip, 1-108-1, Acetylene (CS11081)
- AMERICAN TORCH TIP Contact Tip, Wire Size .052", Pk10 (403-1-35)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030", Pk10 (14H-35)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030", Pk10 (14T-35)
- AMERICAN TORCH TIP Contact Tip, Wire Size .052", Pk10 (S18697-45)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (44-3545-15)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030/.037", Pk10 (14-35)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (169-726)
- American Torch Tip MIG Accessories