Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size 0.04", Pk10
Mfr # 14-45
Zoro # G9497406
original price:
$8.99
9% off
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco(R)
- Wire Size (In.) 0.045
- Series 14
- For MIG Guns Tweco(R)
- Compatible with Series Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 14-45
- Zoro # G9497406
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | 0.045 |
Inside Diameter | 0.054 in |
Outside Diameter | 0.25 in |
Maximum Wire Diameter | 0.045 in |
Max. Wire Diameter | 0.045 in |
Connection Thread Size | 1/4"-28 |
Overall Length | 1.5 in |
Description
Contact Tip, Compatible with Brand Tweco, Series 14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Torch Kit, Cyclone, 13 in. L (2535-PTKM)
- TECHSPRAY Foam Swab, Polypropylene, 5"L, PK1000 (2306-1000)
- PARKER Filter Element, 0.01 Micron, 368 SCFM (6CU19-187)
- TWECO Electrode Holder, 300A, Thermal Plastic (99102302)
- AMERICAN TORCH TIP Contact Tip, Wire Size .30", Pk10 (000-067)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.045", Pk10 (403-1-45)
- AMERICAN TORCH TIP Nozzle Adjustable 1/2" Plasma, Pk2 (24A-50)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (65-2562)
- AMERICAN TORCH TIP Contact Tip, Wire Size .052", Pk10 (403-1-35)
- AMERICAN TORCH TIP Nozzle 3/4", Pk2 (HD24L-75)
- AMERICAN TORCH TIP Contact Tip, Wire Size Tapered .045, Pk10 (14T-45)
- American Torch Tip MIG Accessories