Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size 0.035", Pk10
Mfr # 63-1345
Zoro # G8198547
product price: $25.99
/pk 10, $2.60/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Tweco(R) Lightning(R)
- Wire Size (In.) .045
- Series 63
- Material Copper Zirconium Chromium
- For MIG Guns Tweco(R) Lightning(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 63-1345
- Zoro # G8198547
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | .045 |
Inside Diameter | 0.05 in |
Maximum Wire Diameter | 0.045 in |
Details
Item | Contact Tip |
For Use With | Tweco(R) Lightning(R) |
Series | 63 |
Material | Copper Zirconium Chromium |
For MIG Guns | Tweco(R) Lightning(R) |
Compatible with Series | Robotic Torch 550 |
Compatible with Brand | Lightning |
Maximum Current | 550 A |
Duty Rating | Heavy Duty |
Welding Processes | MIG Welding (GMAW) |
For Nozzle Series | 64 |
Compatible with Model | Robotic Torch 550 |
Tip Shape | Cylindrical |
Description
Contact Tip, Compatible with Brand Lightning, Series 63, Compatible with Model Robotic Torch 550, Compatible with Series Robotic Torch 550, Duty Rating Heavy Duty, Maximum Wire Diameter 0.045 in, Maximum Current 550 A, For Nozzle Series 64, Welding Processes MIG Welding (GMAW), Material Copper Zirconium Chromium, Inside Diameter 0.05 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD MIG Welding Wire, ER4043, .047, 16 lb. (41R296)
- POWERWELD MIG Wire, Aluminum, ER5356, .030" x 1 lb Spool (535603001)
- HANSEN Coupler Body, Hose Barb, 1/4, Brass (GR606)
- PLATO Tip Cleaning Sponge, 2-1/8” x 1-1/2" x 1”thick. (CS-1)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (44-3545-15)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035 M6 Hard, Pk10 (140-0172)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (42-3035-15)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.04", Pk10 (14-45)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035", Pk10 (000-068)
- AMERICAN TORCH TIP Jacketed Gooseneck 60 Degree (63J-60)
- PARKER TORCHOLOGY Bernard Style MIG Gun Liner, 400A, .030" to .045", 10' (PA44125)
- American Torch Tip MIG Accessories