Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size 0.035", Pk10
Mfr # 63-1245
Zoro # G7979736
product price: $22.15
/pk 10, $2.22/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco(R) Lightning(R)
- Wire Size (In.) .045
- Series 63
- For MIG Guns Tweco(R) Lightning(R)
- Compatible with Series Robotic Torch 550
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 63-1245
- Zoro # G7979736
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | .045 |
Inside Diameter | 0.055 in |
Maximum Wire Diameter | 0.045 in |
Details
Item | Tapered Contact Tip |
For Use With | Tweco(R) Lightning(R) |
Series | 63 |
For MIG Guns | Tweco(R) Lightning(R) |
Compatible with Series | Robotic Torch 550 |
Compatible with Model | Robotic Torch 550 |
Tip Shape | Tapered |
Welding Processes | MIG Welding (GMAW) |
Duty Rating | Heavy Duty |
For Nozzle Series | 63 |
For Gas Diffuser Number | 63, 65 |
Maximum Current | 550 A |
Compatible with Brand | Lightning |
Description
Tapered Contact Tip, Compatible with Brand Lightning, Series 63, Compatible with Model Robotic Torch 550, Compatible with Series Robotic Torch 550, Tip Shape Tapered, Duty Rating Heavy Duty, Maximum Wire Diameter 0.045 in, Maximum Current 550 A, For Nozzle Series 63, For Gas Diffuser Number 63, 65, Welding Processes MIG Welding (GMAW), Inside Diameter 0.055 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Twin Line Welding Hose, 3/8", 100 ft. (TWT-06-100BB)
- PROSKIT Replacement Solder Tip, SI, 168U (9SI-B162-T)
- BERNARD BERNARD Brass Tapered MIG Welding Nozzle (NST-3800B)
- UNIWELD Stage Flowmeter Regulator, Single Stage, CGA-580, 10 to 70 scfh, Use With: Argon (RF2480-580)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035", Pk10 (S19391-1)
- AMERICAN TORCH TIP Contact Tip, Wire Size .30", Pk10 (000-067)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (44-116-25)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.052", Pk10 (621-0393)
- AMERICAN TORCH TIP Insulator #2, Pk5 (32)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (198855)
- MILLER ELECTRIC Drive Roll Kit, 4 Roll, U-Grooved, 0.047 (151037)
- American Torch Tip MIG Accessories