Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size 0.035", Pk10
Mfr # 621-0392
Zoro # G8324574
original price:
$32.19
4% off
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MK(R) Products Style
- Wire Size (In.) 0.045
- Series 621
- For MIG Guns MK(R) Products Style
- Welding Processes MIG Welding (GMAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 621-0392
- Zoro # G8324574
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | 0.045 |
Connection Thread Size | 5/16"-18 |
Maximum Wire Diameter | 0.045 in |
Outside Diameter | 0.375 in |
Inside Diameter | 0.052 in |
Overall Length | 1.57 in |
Details
Item | Contact Tip |
For Use With | MK(R) Products Style |
Series | 621 |
For MIG Guns | MK(R) Products Style |
Welding Processes | MIG Welding (GMAW) |
Compatible with Brand | MK |
Compatible with Model | Python, Cobramax, Prince XL, Cobra MX |
Connection Type | Threaded |
Duty Rating | Standard Duty |
For Nozzle Series | 621 |
Compatible with Series | MK Products |
Description
Contact Tip, Compatible with Brand MK, Series 621, Compatible with Model Python, Cobramax, Prince XL, Cobra MX, Compatible with Series MK Products, Duty Rating Standard Duty, Maximum Wire Diameter 0.045 in, Connection Type Threaded, For Nozzle Series 621, Welding Processes MIG Welding (GMAW), Connection Thread Size 5/16 In.-18, Inside Diameter 0.052 in, Outside Diameter 0.375 in, Overall Length 1.57 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2744-364A)
- BLUE DEMON Aluminum, TIG Weld Rod, 3/32x36", 1lb. Tube (ER4043-094-01T)
- VICTOR Acetylene Cutting Tip (0331-0016)
- JACKSON SAFETY Graphic Style Premium ADF Welding Helmets Fixed Shade 10 (47104)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035", Pk10 (11-30)
- AMERICAN TORCH TIP Gas Cup #6 x 3/8", Pk2 (001-0137)
- AMERICAN TORCH TIP Nozzle Coarse Thread 5/8", Pk2 (24CT-62-S)
- AMERICAN TORCH TIP Nozzle Fixed 5/8", Pk2 (23-62)
- AMERICAN TORCH TIP Nozzle 1/2" Flush, Pk2 (21-50-F)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (199613)
- IRWIN Irwin Traditional Pliers, MIG WELDING PLIER (1873303)
- American Torch Tip MIG Accessories