Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size 0.035", Pk10
Mfr # 16S-45
Zoro # G8127743
product price: $25.55
/pk 10, $2.56/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco(R)
- Wire Size (In.) 0.045
- Series 16S
- For MIG Guns Tweco(R)
- Maximum Wire Diameter 0.045 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 16S-45
- Zoro # G8127743
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | 0.045 |
Maximum Wire Diameter | 0.045 in |
Overall Length | 1.5 in |
Outside Diameter | 0.375 in |
Inside Diameter | 0.054 in |
Connection Thread Size | M8 |
Max. Wire Diameter | 0.045 in |
Description
Contact Tip, Compatible with Brand Tweco, Series 16S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Collet Body, 3/32 In, PK5 (13N28)
- AMERICAN TORCH TIP Contact Tip, Wire Size .023", Pk10 (11-35)
- STEINER Dark Green Welding Curtain, 72"X81Yd Roll (333-72R)
- MILLER ELECTRIC Contact Tip, 0.035, PK5 (186406)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (169-715)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030", Pk10 (11-45)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (64-4315)
- AMERICAN TORCH TIP Liner Assembly .035/.045 Threaded (194-012)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.04", Pk10 (14-45)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035 M6 Hard, Pk10 (140-0172)
- TREGASKISS Retaining Head, Threaded, Dual Taper, TOUGH LOCK Series (404-52-25)
- American Torch Tip MIG Accessories