Shop All Welding Tips
American Torch Tip
Contact Tip, Wire Size 0.023, PK10
Mfr # 14-23
Zoro # G2461770
original price:
$8.49
10% off
new price: $7.59
/pk 10, $0.76/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Standard Duty
- For MIG Guns Tweco(R)
- For Use With Tweco(R)
- Wire Size (In.) 0.023
- Contact Tip Number 14-23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 14-23
- Zoro # G2461770
- Country of Origin United States
- Category Welding Tips
Dimensions
Wire Size (In.) | 0.023 |
Inside Diameter | 0.031 in |
Maximum Wire Diameter | 0.023 in |
Max. Wire Diameter | 0.023 in |
Overall Length | 1.5 in |
Outside Diameter | 0.25 in |
Connection Thread Size | 1/4"-28 |
Description
Contact Tip, Compatible with Brand Tweco, Series 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Diagonal Soldering Bit, 4.5" L, 18 oz. Sz (7005-00)
- PLATO Soldering Tip (33-5894)
- METABO Weld Shaver, Corded, Single-Phase, 13 A (PFM 17)
- ALCOTEC ER4043 .030 1# Spool Alum MIG Wire (404301030)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.023, PK10 (11-23)
- AMERICAN TORCH TIP Cutting Tip, size 0 (144-0)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.03, PK10 (14-30)
- AMERICAN TORCH TIP Cutting Tip, size 0 (164-0)
- AMERICAN TORCH TIP Cutting Tip, size 5 (164-5)
- AMERICAN TORCH TIP Cutting Tip, size 2 (GPP-2)
- RADNOR Contact Tip, 0.045, Miller, PK10 (RAD64002907)
- American Torch Tip Welding Tips