Shop All MIG Accessories
American Torch Tip
Contact Tip Bent, Wire Size .035", Pk10
Mfr # 094-259
Zoro # G8271846
product price: $26.59
/pk 10, $2.66/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Miller(R) Style
- For MIG Guns Miller(R) Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 094-259
- Zoro # G8271846
- UPC # 769255027636
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | .035 |
Details
Item | Contact Tip Bent |
For Use With | Miller(R) Style |
For MIG Guns | Miller(R) Style |
Description
Contact Tip Bent, Wire Size .035 In., For Use With Miller Style, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD TIG Rod, Stainless Steel, ER308L, .045" x 36" (ER308L-045)
- PLATO Tip Cleaning Sponge (CS-14)
- TREGASKISS Threaded Contact Tip, Wire Size 0.035", Heavy Duty, TOUGH LOCK Series (403-21-35-25)
- TWECO Male, Half Cable Connector, PK2 (94251226)
- AMERICAN TORCH TIP Contact Tip, Wire Size Tapered .035", Pk10 (11T-35)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035 M6 Hard, Pk10 (140-0172)
- AMERICAN TORCH TIP Nozzle Coarse Thd 5/8" Recess PK 2, Pk2 (24CT-62-R)
- AMERICAN TORCH TIP Nozzle Tapered Fixed 3/8", Pk2 (23T-37)
- AMERICAN TORCH TIP Contact Tip, Wire Size 1.0mm, Pk10 (T14050-.072)
- AMERICAN TORCH TIP Nozzle 1/2" Flush, Pk2 (21-50-F)
- PARKER TORCHOLOGY Bernard Style Swan Neck Assembly, 500A (P4794)
- American Torch Tip MIG Accessories