Shop All Welding Tips
American Torch Tip
Contact Tip, 0.045", Tapered, Slip-On, PK10
Mfr # TT-045
Zoro # G509615900
product price: $32.99
/pk 10, $3.30/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TT
- Material Copper
- Maximum Current 500 A
- Tip Shape Tapered
- Contact Tip Number TT-045
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # TT-045
- Zoro # G509615900
- Country of Origin United States
- Category Welding Tips
Dimensions
Maximum Wire Diameter | 0.045 in |
Overall Length | 2 in |
Connection Thread Size | 0.045" |
Details
Item | Contact Tip |
Series | TT |
Material | Copper |
Maximum Current | 500 A |
Tip Shape | Tapered |
Contact Tip Number | TT-045 |
Compatible with Brand | Bernard(R), Tregaskiss |
For Wire Type | Aluminum, Flux-Cored, Mild Steel, Stainless Steel |
Connection Type | Slip-On |
Compatible with Series | BTB, Q-Gun, S-Gun, T-Gun, TGX |
Welding Processes | MIG Welding (GMAW) |
For Nozzle Series | N-, NS- |
For Gas Diffuser Number | D-1, DS-1 |
Description
Contact Tip, Compatible with Brand Bernard(R), Tregaskiss, Series TT, Compatible with Series BTB, Q-Gun, S-Gun, T-Gun, TGX, Tip Shape Tapered, Maximum Wire Diameter 0.045 in, For Wire Type Aluminum, Flux-Cored, Mild Steel, Stainless Steel, Maximum Current 500 A, Connection Type Slip-On, For Nozzle Series N-, NS-, For Gas Diffuser Number D-1, DS-1, Contact Tip Number TT-045, Welding Processes MIG Welding (GMAW), Connection Thread Size 0.045 In., Material Copper, Overall Length 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .035, Spool (ED028676)
- XTRWELD Cylinder, DOT, 125cuft, Oxygen, CGA 540, Green (CYLDSO540-125)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-350, 0 to 15 psi, Use With: Hydrogen (110-0506)
- XTRWELD EHTW25 Tweco Style Electrode Holder, 250 Amp (EHT250)
- AMERICAN TORCH TIP Cutting Tip, size 1 (3-GPN-1)
- AMERICAN TORCH TIP Cutting Tip, size 2 (3-101-2)
- AMERICAN TORCH TIP Cutting Tip, size 4 (1-112-4)
- AMERICAN TORCH TIP Cutting Tip, size 2 (1-112-2)
- AMERICAN TORCH TIP Cutting Tip, size 1 (164-1)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290A-2)
- LINCOLN ELECTRIC CONTACT TIP, 040, 1/4-28 THD, (14-40) (KP14-40)
- American Torch Tip Welding Tips