Shop All Welding Tips
American Torch Tip
Contact Tip, 0.035", Tapered, Slip-On, PK10
Mfr # TT-035
Zoro # G109615928
product price: $32.99
/pk 10, $3.30/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TT
- Material Copper
- For Gas Diffuser Number D-1, DS-1
- Connection Thread Size 0.035"
- For Nozzle Series N-, NS-
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # TT-035
- Zoro # G109615928
- Country of Origin United States
- Category Welding Tips
Dimensions
Connection Thread Size | 0.035" |
Overall Length | 2 in |
Maximum Wire Diameter | 0.035 in |
Details
Item | Contact Tip |
Series | TT |
Material | Copper |
For Gas Diffuser Number | D-1, DS-1 |
For Nozzle Series | N-, NS- |
For Wire Type | Aluminum, Flux-Cored, Mild Steel, Stainless Steel |
Maximum Current | 500 A |
Tip Shape | Tapered |
Compatible with Series | BTB, Q-Gun, S-Gun, T-Gun, TGX |
Welding Processes | MIG Welding (GMAW) |
Contact Tip Number | TT-035 |
Connection Type | Slip-On |
Compatible with Brand | Bernard(R), Tregaskiss |
Description
Contact Tip, Compatible with Brand Bernard(R), Tregaskiss, Series TT, Compatible with Series BTB, Q-Gun, S-Gun, T-Gun, TGX, Tip Shape Tapered, Maximum Wire Diameter 0.035 in, For Wire Type Aluminum, Flux-Cored, Mild Steel, Stainless Steel, Maximum Current 500 A, Connection Type Slip-On, For Nozzle Series N-, NS-, For Gas Diffuser Number D-1, DS-1, Contact Tip Number TT-035, Welding Processes MIG Welding (GMAW), Connection Thread Size 0.035 In., Material Copper, Overall Length 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS ER309L, 10 lb. (23XM58)
- COXREELS Welding Hand Crank Hose Reel 1/4In. (112W-1-100)
- AMERICAN TORCH TIP Shield Hand (120828ATT)
- FLAME ENGINEERING Jet Torch Kit, Propane, 2,000,000 BTU (JET 8 C)
- AMERICAN TORCH TIP Contact Tip, Wire Sz Tapered 1/16 In, PK10 (14T-116)
- AMERICAN TORCH TIP Cutting Tip, size 4 (4202-4)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.023, PK10 (11-23)
- AMERICAN TORCH TIP Cutting Tip, size 2 (3-101-2)
- AMERICAN TORCH TIP Cutting Tip, size 4 (102-4)
- AMERICAN TORCH TIP Cutting Tip, size 6 (6290NH-6)
- POWERWELD Victor Style Cutting Tip, HD, LP Propane/Natural Gas, #3 (0333-0305) (3-GPN)
- American Torch Tip Welding Tips