Shop All MIG Accessories
American Torch Tip
Connector Assembly, For Use With Tweco
Mfr # 104
Zoro # G8056973
original price:
$45.38
21% off
new price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco(R)
- For MIG Guns Tweco(R)
- Compatible with Brand Tweco
- Welding Processes MIG Welding (GMAW)
- Compatible with Series Tweco 400, Tweco 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 104
- Zoro # G8056973
- Country of Origin United States
- Category MIG Accessories
Details
Item | Connector Assembly |
For Use With | Tweco(R) |
For MIG Guns | Tweco(R) |
Compatible with Brand | Tweco |
Welding Processes | MIG Welding (GMAW) |
Compatible with Series | Tweco 400, Tweco 500 |
Description
Connector Assembly, Compatible with Brand Tweco, Compatible with Series Tweco 400, Tweco 500, Welding Processes MIG Welding (GMAW)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Screen, 8 ft W, 6 ft, Charcoal Gray (532HD-6X8)
- POWERWELD Victor Style Cutting Tip, HD, LP Propane/Natural Gas, #1 (0333-0303) (1-GPN)
- HAKKO Tip Cleaner, Soft, Bronze, Brass, S (599B-02)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 1/8 In, PK2 (45V45)
- AMERICAN TORCH TIP Nozzle Adjustable 1/2", Pk2 (22-50)
- AMERICAN TORCH TIP Gas Diffuser #1, Pk5 (51)
- AMERICAN TORCH TIP Nozzle Adjustable 1/2" Short Stop, Pk2 (22-50-SS)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (64-4315)
- AMERICAN TORCH TIP Contact Tip, Wire Size .052", Pk10 (403-1-35)
- AMERICAN TORCH TIP Nozzle Insulator (750-01-738)
- MILLER ELECTRIC MILLER 20 Series Wire Feeder (951779001)
- American Torch Tip MIG Accessories