Shop All MIG Gun Consumables
American Torch Tip
Cone Nut, 63-6302
Mfr # 63-6302
Zoro # G1870946
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco(R) Lightning(R)
- Type 200/300/400A
- For MIG Guns Tweco(R) Lightning(R)
- Compatible with Series 15 AK, 24 KD, 25, 26, 36, Bernard EZ Feed 11 200/300, Semi-Automatic, Spitfire, Spray Master, Spray Master 250, Tweco 200, Tweco 300, Tweco 400
- Compatible with Brand Lightning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 63-6302
- Zoro # G1870946
- Country of Origin United States
- Category MIG Gun Consumables
Details
Item | Cone Nut |
For Use With | Tweco(R) Lightning(R) |
Type | 200/300/400A |
For MIG Guns | Tweco(R) Lightning(R) |
Compatible with Series | 15 AK, 24 KD, 25, 26, 36, Bernard EZ Feed 11 200/300, Semi-Automatic, Spitfire, Spray Master, Spray Master 250, Tweco 200, Tweco 300, Tweco 400 |
Compatible with Brand | Lightning |
Compatible with Model | 15 AK 180 AMP, 24 KD 250 AMP, 25, 26, 350, 36, 450 AND 550 AMP, Bernard EZ Feed 11 200/300 AMP, Semi-Automatic 250, Spitfire 180 AMP, Spitfire 250 AMP, Spitfire 450 AMP, Spray Master 250 AMP, Spray Master 350 AMP, Spray Master 450 AMP, Tweco 200 AMP, Tweco 300 AMP, Tweco 400 AMP |
Welding Processes | MIG Welding (GMAW) |
Description
Cone Nut, Compatible with Brand Lightning, Compatible with Model 15 AK 180 AMP, 24 KD 250 AMP, 25, 26, 350, 36, 450 AND 550 AMP, Bernard EZ Feed 11 200/300 AMP, Semi-Automatic 250, Spitfire 180 AMP, Spitfire 250 AMP, Spitfire 450 AMP, Spray Master 250 AMP, Spray Master 350 AMP, Spray Master 450 AMP, Tweco 200 AMP, Tweco 300 AMP, Tweco 400 AMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Twin Line Welding Hose, 3/8", 50 ft. (TWT-06-050BB)
- LINCOLN ELECTRIC 3/64" Aluminum Drive Roll Kit (KP1695-3/64A)
- GROTE Solder Pellet with Flux, Gray, PK25 (84-9600)
- RADNOR Flow Gauge Regulator, Single Stage, CGA-320, 0 to 38 scfh, Use With: Carbon Dioxide (RAD64003038)
- AMERICAN TORCH TIP Contact Tip, Wire Size .045, PK10 (S19726-4)
- BERNARD Insulator, Centerfire (4423R)
- TEFEN Short Spray Gun, Iodine, 1/4" Female (22210004004)
- TWECO Nozzle, Brass, Heavy Duty, 0.625" Size, PK2 (12601285)
- AMICO ELECTRIC MIG Consumables, 0.035-Tip, Nozzle, Diffuser, Use For MTS-165/185/205, MIG-160/180/200, MIG-140GS. (MIG035-120)
- BERNARD BERNARD D-MA250 Brass MIG Gas Diffuser (D-MA250)
- TEFEN Union Elbow Hose Connector, 4mm (12446544008)
- American Torch Tip MIG Gun Consumables