Shop All MIG Gun Consumables
American Torch Tip
Conductor Tube Insulation, 35-70
Mfr # 35-70
Zoro # G2461545
product price: $3.85
/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco(R)
- For MIG Guns Tweco(R)
- Welding Processes MIG Welding (GMAW)
- Compatible with Brand Tweco
- Process MIG Welding (GMAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 35-70
- Zoro # G2461545
- Country of Origin United States
- Category MIG Gun Consumables
Details
For Use With | Tweco(R) |
For MIG Guns | Tweco(R) |
Item | Conductor Tube Insulation |
Welding Processes | MIG Welding (GMAW) |
Compatible with Brand | Tweco |
Process | MIG Welding (GMAW) |
Description
Conductor Tube Insulation, Compatible with Brand Tweco, Welding Processes MIG Welding (GMAW)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Solder 1Oz Safe Flo Silver (53061)
- FLANGE WIZARD Degree Level, Magnetic (L-2)
- XTRWELD CTIP1GPN-6 Victor Style Cutt Tip 1GPN SRS 2 PC for Propane Size 6 (CTIP1-GPN-6)
- LINCOLN ELECTRIC LINCOLN No7 TIG Weld Alumina Std Nozzle (KP4756-7)
- AMERICAN TORCH TIP Contact Tip, Wire Size .045, PK10 (S19726-4)
- TWECO Tip, Tapered, Series 14, 0.035 In, PK25 (11401342)
- BERNARD Insulator, Centerfire (4423R)
- BERNARD Liner, 0.035-0.045 in, Conventional (L3A-15)
- RADNOR Nozzle, Copper, Tweco, Adjustable, PK2 (RAD64002704)
- BERNARD BERNARD MIG Welding 1.25" Std Cont Tip (T-A030CH)
- RADNOR Nozzle, Copper, Tweco, Slip-On, PK2 (RAD64002703)
- American Torch Tip MIG Gun Consumables