Shop All MIG Accessories
American Torch Tip
Conductor Tube, 60 Degree
Mfr # 64A-60
Zoro # G8251022
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco(R)
- For MIG Guns Tweco(R)
- Type 60 Degrees
- Outer Jacket Material Fiber
- Compatible with Model 410-116, 410-3545, 412-116, 412-3545, 415-116, 415-3545, 415-564, 420-116, 420-3545, 425-116, 425-3545, DS415-3545, DS420-116, L410-116, L410-3545, L412-116, L412-3545, L415-116, L415-3545, L415-3545K4, M410-116, M410-3545, M412-116, M412-3545, M415-116, M415-3545, M415-3545K4, M415-564, M420-116, M420-3545, M425-116, M425-3545, X412-3545, X415-116, X415-3545, X425-3545
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 64A-60
- Zoro # G8251022
- Country of Origin United States
- Category MIG Accessories
Dimensions
Radius | 3 in |
Connection Thread Size | 3/8"-24 |
Details
Item | Conductor Tube |
For Use With | Tweco(R) |
For MIG Guns | Tweco(R) |
Type | 60 Degrees |
Outer Jacket Material | Fiber |
Compatible with Model | 410-116, 410-3545, 412-116, 412-3545, 415-116, 415-3545, 415-564, 420-116, 420-3545, 425-116, 425-3545, DS415-3545, DS420-116, L410-116, L410-3545, L412-116, L412-3545, L415-116, L415-3545, L415-3545K4, M410-116, M410-3545, M412-116, M412-3545, M415-116, M415-3545, M415-3545K4, M415-564, M420-116, M420-3545, M425-116, M425-3545, X412-3545, X415-116, X415-3545, X425-3545 |
Angle | 60 Degrees |
Connection Thread Type | UNF 2B |
Compatible with Series | Classic No. 4 |
For MIG Gun Series | Classic No. 4 |
Connection Thread Gender | Male |
Welding Processes | MIG Welding (GMAW) |
Connection Type | Threaded |
Compatible with Brand | Tweco |
Maximum Current | 400 A |
Process | MIG Welding (GMAW) |
Description
Conductor Tube, Compatible with Brand Tweco, Compatible with Series Classic No. 4, Compatible with Model 410-116, 410-3545, 412-116, 412-3545, 415-116, 415-3545, 415-564, 420-116, 420-3545, 425-116, 425-3545, DS415-3545, DS420-116, L410-116, L410-3545, L412-116, L412-3545, L415-116, L415-3545, L415-3545K4, M410-116, M410-3545, M412-116, M412-3545, M415-116, M415-3545, M415-3545K4, M415-564, M420-116, M420-3545, M425-116, M425-3545, X412-3545, X415-116, X415-3545, X425-3545, Angle 60 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOTORCH Tip, Air/Acetylene (0386-0102)
- BLUE DEMON Rod Storage Tube, 2"X 36"Red (RST-36-RED)
- TILLMAN 50Ft 1.75In Cable Cover (582C50)
- MASTER APPLIANCE Microtorch, Hand/Table Top, Butane (MT-51B)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (63-2150-T)
- AMERICAN TORCH TIP Insulator #2, 3, 4, Pk5 (34A)
- AMERICAN TORCH TIP Contact Tip, Wire Size .052 M8 Hard, Pk10 (140-0536)
- AMERICAN TORCH TIP Contact Tip, Wire Size 1/16", Pk10 (16S-116)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.045, Pk10 (140-0442)
- AMERICAN TORCH TIP Conductor Tube, 45 Degree Jacketed (64J-45)
- PARKER TORCHOLOGY Tweco Style MIG Gun Liner, 500A, .035" to .045", 15' (1450-1103) (PA45-3545-15)
- American Torch Tip MIG Accessories