Shop All MIG Accessories
American Torch Tip
Conductor Tube, 60 Degree
Mfr # 61-60
Zoro # G9532957
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco(R)
- For MIG Guns Tweco(R)
- Type 60 Degrees
- Welding Processes MIG Welding (GMAW)
- Compatible with Brand Tweco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 61-60
- Zoro # G9532957
- Country of Origin United States
- Category MIG Accessories
Details
Item | Conductor Tube |
For Use With | Tweco(R) |
For MIG Guns | Tweco(R) |
Type | 60 Degrees |
Welding Processes | MIG Welding (GMAW) |
Compatible with Brand | Tweco |
Angle | 60 Degrees |
Process | MIG Welding (GMAW) |
Description
Conductor Tube, Compatible with Brand Tweco, Angle 60 Degrees , Welding Processes MIG Welding (GMAW)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Three-Flint Striker (86103)
- OATEY SILVER SOLDER REFILL (53013)
- FLAME ENGINEERING Weed Dragon Torch Kit (VT 2-23 C)
- POWERWELD Victor Style 21" Straight Cutting Torch (PW1600)
- AMERICAN TORCH TIP Threaded Contact Tip, Wire Size 0.039", Heavy Duty (169-728)
- AMERICAN TORCH TIP Conductor Tube, 45 Degree Jacketed (64J-45)
- AMERICAN TORCH TIP Insulation, For Use With Tweco, Pk5 (72A)
- AMERICAN TORCH TIP Diffuser/Nozzle Holder, for use with Tweco, Pk5 (HD54-16)
- AMERICAN TORCH TIP Gas Diffuser Mini Mig, Pk5 (35-50)
- AMERICAN TORCH TIP Contact Tip, Wire Size 3/32", Pk10 (15HFC-332)
- TWECO Bottom Feed Roll, Thermal Arc / Tweco Series (407002-002)
- American Torch Tip MIG Accessories