Shop All TIG Welding Accessories
American Torch Tip
Collet Body, 5/32 In, PK5
Mfr # 406488
Zoro # G9526194
product price: $12.89
/pk 5, $2.58/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Collet Body
- For Use With Collet 54N20, Nozzle 08N78, 08N79, 08N80, 10N44, 10N45, 10N46, 10N47, 10N48, 10N49, 10N50, 12N02, 12N03, 105Z42, 105Z43, 105Z44, 105Z45, 105Z60, 105Z61
- Diameter 5/32 in
- For Maximum Electrode Diameter 0.15625 in
- Compatible with Brand Linde
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 406488
- Zoro # G9526194
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Diameter | 5/32 in |
For Maximum Electrode Diameter | 0.15625 in |
For Max. Electrode Diameter | 5/32 in |
Details
Item | Collet Body |
Type | Collet Body |
For Use With | Collet 54N20, Nozzle 08N78, 08N79, 08N80, 10N44, 10N45, 10N46, 10N47, 10N48, 10N49, 10N50, 12N02, 12N03, 105Z42, 105Z43, 105Z44, 105Z45, 105Z60, 105Z61 |
Compatible with Brand | Linde |
Compatible with Model | 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R26F, WP-R26FV |
Compatible with Series | 18, 26, A-200, PTA-26, PTW-18, W-350 |
For Electrode Shape | Round |
For TIG Torch Style | 17- 18 or 26 |
TIG Torch Application | Non-Gas Lens |
Welding Processes | TIG Welding (GTAW) |
Reference Number | 406488 |
Process | TIG Welding (GTAW) |
Description
Collet Body, Compatible with Model 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R26F, WP-R26FV, Compatible with Series 18, 26, A-200, PTA-26, PTW-18, W-350, For Maximum Electrode Diameter 0.15625 in, Type Collet Body, Welding Processes TIG Welding (GTAW), Reference Number 406488, Compatible with Brand Linde, For Electrode Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC MIG Gun Curved Barrel Assembly (300591)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E6011, 50 lb. (20YD07)
- SPRAYWAY INDUSTRIAL WELDER'S ANTI-SPATTER SPRAY, 12PK (SW725)
- SAFETUBE Wall Rack for 40" TIG Rod Canister (1205490)
- AMERICAN TORCH TIP Nozzle, 53N87, PK10 (53N87)
- AMERICAN TORCH TIP Nozzle, 54N16L, PK10 (54N16L)
- AMERICAN TORCH TIP Medium Back Cap, 300M, PK2 (300M)
- AMERICAN TORCH TIP Nozzle, 10N49, PK10 (10N49)
- AMERICAN TORCH TIP Collet, 3/32-Gas Lens, PK2 (22N23AL)
- AMERICAN TORCH TIP Handle, H-100R (H-100R)
- MILLER ELECTRIC Nozzle, Alumina, #11 (11/16 In), PK10 (54N19)
- American Torch Tip TIG Welding Accessories