Shop All TIG Welding Accessories
American Torch Tip
Collet Body, 1/8 In, PK5
Mfr # 13N29
Zoro # G7623271
product price: $12.85
/pk 5, $2.57/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Collet Body
- For Use With Collet 13N24, Nozzle 13N08, 13N09, 13N10, 13N11, 13N12, 13N13, 13N14, 13N15, 13N16, 13N17, 13N18, 13N19, 796F70, 796F71, 796F72, 796F73, 796F74, 796F75, 796F76, 796F77
- Diameter 1/8 in
- Welding Processes TIG Welding (GTAW)
- Compatible with Model 20, 20F, 20H-320-25R, 20HP, 20P, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 13N29
- Zoro # G7623271
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Diameter | 1/8 in |
For Max. Electrode Diameter | 1/8 in |
For Maximum Electrode Diameter | 0.125 in |
Details
Item | Collet Body |
Type | Collet Body |
For Use With | Collet 13N24, Nozzle 13N08, 13N09, 13N10, 13N11, 13N12, 13N13, 13N14, 13N15, 13N16, 13N17, 13N18, 13N19, 796F70, 796F71, 796F72, 796F73, 796F74, 796F75, 796F76, 796F77 |
Welding Processes | TIG Welding (GTAW) |
Compatible with Model | 20, 20F, 20H-320-25R, 20HP, 20P, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV |
Reference Number | 13N29 |
For TIG Torch Style | 9 or 20 |
Compatible with Series | 20, 20H-320, 20P, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375 |
TIG Torch Application | Non-Gas Lens |
Compatible with Brand | Linde |
For Electrode Shape | Round |
Process | TIG Welding (GTAW) |
Description
Collet Body, Compatible with Model 20, 20F, 20H-320-25R, 20HP, 20P, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 20H-320, 20P, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375, For Maximum Electrode Diameter 0.125 in, Type Collet Body, Welding Processes TIG Welding (GTAW)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Victor 341-0384-2125 540 & 510 Edge 2.0 Performer Torch Set (341-0384-2125)
- 3M Head Suspension Assembly (08-0400-51)
- LINCOLN ELECTRIC Flux-Cored Wire, E308LT1-1/4, 0.045", 33 lb (ED037125)
- SIEVERT Pointed Bit, 4" L, 8 oz. Size, Copper (7002-45)
- AMERICAN TORCH TIP Nozzle, 2304-0081, PK10 (2304-0081)
- AMERICAN TORCH TIP Stubby Collet, 0.04, PK2 (10N22S)
- AMERICAN TORCH TIP Collet, 3/32 In, PK5 (10N24)
- AMERICAN TORCH TIP Gas Lens Collet, 1/16 In, PK2 (13N22L)
- AMERICAN TORCH TIP Handle, H-100R (H-100R)
- AMERICAN TORCH TIP Tig Torch, 350 Amp (18)
- HANSEN Coupler Body, Hose Barb, 1/4, Brass (GR608)
- American Torch Tip TIG Welding Accessories