Shop All TIG Welding Accessories
American Torch Tip
Collet Body, 0.02, PK5
Mfr # 10N29
Zoro # G2369748
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Collet Body
- For Use With Collet 10N21, Nozzle 08N78, 08N79, 08N80, 10N44, 10N45, 10N46, 10N47, 10N48, 10N49, 10N50, 12N02, 12N03, 105Z42, 105Z43, 105Z44, 105Z45, 105Z60, 105Z61
- Diameter 0.02
- For Electrode Shape Round
- Compatible with Series 17, 18, 26, A-150, A-200, A-250, HW-17, PTA-17, PTA-26, PTW-18, W-350, W-410
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 10N29
- Zoro # G2369748
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Diameter | 0.02 |
For Maximum Electrode Diameter | 0.02 in |
For Max. Electrode Diameter | 0.02 in |
Details
Item | Collet Body |
Type | Collet Body |
For Use With | Collet 10N21, Nozzle 08N78, 08N79, 08N80, 10N44, 10N45, 10N46, 10N47, 10N48, 10N49, 10N50, 12N02, 12N03, 105Z42, 105Z43, 105Z44, 105Z45, 105Z60, 105Z61 |
For Electrode Shape | Round |
Compatible with Series | 17, 18, 26, A-150, A-200, A-250, HW-17, PTA-17, PTA-26, PTW-18, W-350, W-410 |
Reference Number | 10N29 |
For TIG Torch Style | 17- 18 or 26 |
Welding Processes | TIG Welding (GTAW) |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, HW-17, HW-17F, HW-17R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV |
TIG Torch Application | Non-Gas Lens |
Compatible with Brand | Linde |
Process | TIG Welding (GTAW) |
Description
Collet Body, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, HW-17, HW-17F, HW-17R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV, Compatible with Series 17, 18, 26, A-150, A-200, A-250, HW-17, PTA-17, PTA-26, PTW-18, W-350, W-410
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Universal 2x4 weld helmet cover plate (03-OP)
- MAGSWITCH Fixturing Jig, 150 lb. Max. Pull, Steel (8110005)
- SIEVERT Gas Hose, 12 ft., Liquid Propane (1512IS)
- TWECO Welding Contact Tip, PK25 (11101103)
- AMERICAN TORCH TIP Nozzle, 13N09, PK10 (13N09)
- AMERICAN TORCH TIP Power Cable, 45V04R (45V04R)
- AMERICAN TORCH TIP Gas Lens Collet, 1/16 In, PK2 (53N64)
- AMERICAN TORCH TIP Power Cable Adapter, 45V11 (45V11)
- AMERICAN TORCH TIP Insert Back Insulator, 18-7, PK5 (18-7)
- AMERICAN TORCH TIP Accessory Kit, AK-4 (AK-4)
- AMERICAN TORCH TIP Argon Hose, 40V82R (40V82R)
- American Torch Tip TIG Welding Accessories