Shop All TIG Welding Accessories
American Torch Tip
Collet, 5/32 In, PK5
Mfr # 54N20
Zoro # G2369319
product price: $6.45
/pk 5, $1.29/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Collet
- For Use With Torch# 17, Torch# 18, Torch# 26
- Diameter 5/32 in
- Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
- For TIG Torch Style 17- 18 or 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 54N20
- Zoro # G2369319
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Diameter | 5/32 in |
For Maximum Electrode Diameter | 0.1563 in |
For Max. Electrode Diameter | 5/32 in |
Details
Item | Collet |
Type | Standard Collet |
For Use With | Torch# 17, Torch# 18, Torch# 26 |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV |
For TIG Torch Style | 17- 18 or 26 |
Welding Processes | TIG Welding (GTAW) |
Reference Number | 54N20 |
Compatible with Brand | Linde |
Compatible with Series | 17, 18, 26, A-150, A-200, A-250, HW-17, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410 |
TIG Torch Application | Gas Lens, Large Diameter Gas Lens, Non-Gas Lens |
Process | TIG Welding (GTAW) |
Description
Collet, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD Nozzle, Centerfire, 1/2 in (N-5818B)
- XTRWELD ER70S-6 3/32 x 10Lb. Box priced per pound TIG (CL70S6093-10)
- MASTERCOOL Flaring Cone, 45 deg. (71097-01)
- VICTOR Acetylene Cutting Tip (0331-0016)
- AMERICAN TORCH TIP Cable Cover, CC-4-22 (CC-4-22)
- AMERICAN TORCH TIP Power Cable, 45V03 (45V03)
- AMERICAN TORCH TIP Nozzle, 10N49, PK10 (10N49)
- AMERICAN TORCH TIP Short Back Cap, 41V33, PK2 (41V33)
- AMERICAN TORCH TIP Tig Torch, 150 Amp (17V)
- AMERICAN TORCH TIP Handle, 53N06 (53N06)
- INDUCTION INNOVATIONS Preformed Coil, 1" ID (MD99-610)
- American Torch Tip TIG Welding Accessories