Shop All TIG Welding Accessories
American Torch Tip
Collet, 3/32 In, PK5
Mfr # 13N23
Zoro # G7471082
product price: $7.59
/pk 5, $1.52/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Torch# 20, Torch# 25, Torch# 9
- Diameter 3/32 in
- Application Tig Welding
- Welding Processes TIG Welding (GTAW)
- TIG Torch Application Gas Lens, Non-Gas Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 13N23
- Zoro # G7471082
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Diameter | 3/32 in |
For Maximum Electrode Diameter | 0.0938 in |
Details
Item | Collet |
For Use With | Torch# 20, Torch# 25, Torch# 9 |
Application | Tig Welding |
Welding Processes | TIG Welding (GTAW) |
TIG Torch Application | Gas Lens, Non-Gas Lens |
Reference Number | 13N23 |
Compatible with Series | 20, 25, 9, A-125, W-200, W-225, W-250, W-280, W-310, W-375 |
Compatible with Model | 20, 20F, 20HP, 20P, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV |
Compatible with Brand | Linde |
Description
Collet, Compatible with Model 20, 20F, 20HP, 20P, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 25, 9, A-125, W-200, W-225, W-250, W-280, W-310, W-375, For Maximum Electrode Diameter 0.0938 in, TIG Torch Application Gas Lens, Non-Gas Lens, Type Standard Collet, Welding Processes TIG Welding (GTAW), Reference Number 13N23, Compatible with Brand Linde
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Helmet, Auto-Darkening, Brown (K3445-1)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-564)
- POWERWELD Victor Style Cutting Tip, HD, MAPP, #1 (1-GPM)
- THERMAL DYNAMICS Gas Distributor, 40 A, For PCH-25/38 - M40 (9-6507)
- AMERICAN TORCH TIP Collet, 1/16 In, PK2 (22N22A)
- AMERICAN TORCH TIP Nozzle, 13N11, PK10 (13N11)
- AMERICAN TORCH TIP Nozzle, 57N74, PK10 (57N74)
- AMERICAN TORCH TIP Argon Hose, 40V82RL (40V82RL)
- AMERICAN TORCH TIP Medium Back Cap, 300M, PK2 (300M)
- AMERICAN TORCH TIP Gas Hose, 41V30 (41V30)
- AMERICAN TORCH TIP Collet Body, 1/16 In, PK5, Application: Tig Welding (13N27)
- American Torch Tip TIG Welding Accessories