Shop All TIG Welding Accessories
American Torch Tip
Collet, 3/32 In, PK5
Mfr # 10N24
Zoro # G7483804
original price:
$8.82
12% off
new price: $7.75
/pk 5, $1.55/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Collet
- For Use With Torch# 17, Torch# 18, Torch# 26
- Diameter 3/32 in
- TIG Torch Application Gas Lens, Large Diameter Gas Lens, Non-Gas Lens
- Compatible with Brand Linde
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 10N24
- Zoro # G7483804
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Diameter | 3/32 in |
For Maximum Electrode Diameter | 0.0938 in |
For Max. Electrode Diameter | 3/32 in |
Details
Item | Collet |
Type | Standard Collet |
For Use With | Torch# 17, Torch# 18, Torch# 26 |
TIG Torch Application | Gas Lens, Large Diameter Gas Lens, Non-Gas Lens |
Compatible with Brand | Linde |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV |
Compatible with Series | 17, 18, 26, A-150, A-200, A-250, HW-17, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410 |
Reference Number | 10N24 |
For TIG Torch Style | 17- 18 or 26 |
Welding Processes | TIG Welding (GTAW) |
Process | TIG Welding (GTAW) |
Description
Collet, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Gas Regulator, Single Stage, CGA-580, 100 to 1500 psi, Use With: Argon, Helium, Nitrogen (0781-1428)
- HI TEMP Welding Pad, 24 in. W, 6 ft., 1 in., Red (R51-24X72X1-P)
- TREGASKISS Threaded Contact Tip, Wire Size 0.052", Heavy Duty, TOUGH LOCK Series (403-20-52)
- SHARK INDUSTRIES 6011 Welding Rod - 3/32-in. - 5 Lb (11010)
- AMERICAN TORCH TIP Tig Torch, 150 Amp (17)
- AMERICAN TORCH TIP Nozzle, 53N89, PK10 (53N89)
- AMERICAN TORCH TIP Nozzle, 53N87, PK10 (53N87)
- AMERICAN TORCH TIP Power Cable, 57Y03R (57Y03R)
- AMERICAN TORCH TIP Nozzle, 13N08, PK10 (13N08)
- AMERICAN TORCH TIP Nozzle, 54N18, PK10 (54N18)
- MILLER ELECTRIC Collet, Copper, 0.040 In (1.0mm), PK5 (10N22)
- American Torch Tip TIG Welding Accessories