Shop All TIG Welding Accessories
American Torch Tip
Collet, 3/32 In, PK2
Mfr # 2304-0089
Zoro # G2369608
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Collets
- For Use With Torch# a16hp, Torch# a35hp
- Diameter 3/32 in
- For Max. Electrode Diameter 3/32 in
- Compatible with Model A16F, A16FV, A16HP, A16HPV, A35HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 2304-0089
- Zoro # G2369608
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Diameter | 3/32 in |
For Max. Electrode Diameter | 3/32 in |
For Maximum Electrode Diameter | 0.0938 in |
Details
Item | Collet |
Type | Collets |
For Use With | Torch# a16hp, Torch# a35hp |
Compatible with Model | A16F, A16FV, A16HP, A16HPV, A35HP |
Reference Number | 2304-0089 |
Welding Processes | TIG Welding (GTAW) |
For TIG Torch Style | 12, 27 |
Compatible with Series | A16, A35 |
Compatible with Brand | Airco |
Process | TIG Welding (GTAW) |
Description
Collet, Compatible with Model A16F, A16FV, A16HP, A16HPV, A35HP, Compatible with Series A16, A35, For Maximum Electrode Diameter 0.0938 in, Type Collets, Welding Processes TIG Welding (GTAW), Reference Number 2304-0089, Compatible with Brand Airco, Compatible with Grainger Part Number 48C152, 48C154, For Use With Torch# a16hp, Torch# a35hp, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND LEAD REELS Heavy Duty Fixed Base Welding Lead Reel, Double, 12 in., Black (FBD12BLK)
- LONGEVITY 15 Series MIG Gun CONTACT TIPS: 0.030"(0.8mm), 10-Piece Kit (444489)
- COXREELS Dual Welding Hose Assembly, 1/4"R Grdx50F (5423-50)
- WALTER SURFACE TECHNOLOGIES FOAM PRE-FILTER (AP-FIL-04-10)
- AMERICAN TORCH TIP Tig Torch, 125 Amp (9FV)
- AMERICAN TORCH TIP Nozzle, 13N10, PK10 (13N10)
- AMERICAN TORCH TIP Insert Back Insulator, 18-7, PK5 (18-7)
- AMERICAN TORCH TIP Nozzle, 13N08, PK10 (13N08)
- AMERICAN TORCH TIP Gas Lens Collet Body, 3/32 In, PK2 (45V64)
- AMERICAN TORCH TIP Collet Body, 3/32 In, PK5 (10N32)
- LINCOLN ELECTRIC Stick Elect., 7018AC, 5/32 In, 14 L, 50 lb. (ED031738)
- American Torch Tip TIG Welding Accessories