Shop All TIG Welding Accessories
American Torch Tip
Collet, 3/32 In, PK2
Mfr # 22N23A
Zoro # G8069652
original price:
$26.19
5% off
new price: $24.79
/pk 2, $12.40/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Collets
- For Use With Torch# 22a
- Diameter 3/32 in
- Compatible with Model 22A, 22B
- For TIG Torch Style 9 or 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 22N23A
- Zoro # G8069652
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Diameter | 3/32 in |
For Maximum Electrode Diameter | 0.0938 in |
For Max. Electrode Diameter | 3/32 in |
Details
Item | Collet |
Type | Collets |
For Use With | Torch# 22a |
Compatible with Model | 22A, 22B |
For TIG Torch Style | 9 or 20 |
Compatible with Brand | Linde |
Reference Number | 22N23A |
TIG Torch Application | Small Gas Lens, Standard |
Welding Processes | TIG Welding (GTAW) |
Compatible with Series | 22 |
Process | TIG Welding (GTAW) |
Description
Collet, Compatible with Model 22A, 22B, Compatible with Series 22, For Maximum Electrode Diameter 0.0938 in, TIG Torch Application Small Gas Lens, Standard, Type Collets, Welding Processes TIG Welding (GTAW), Reference Number 22N23A, Compatible with Brand Linde, Compatible with Grainger Part Number 48C045, For Use With Torch# 22a, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 2 (1-112-2)
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK25 (RAD64002654)
- BLUE DEMON WIRE STORAGE CASE, 19IN X 15IN, RED, FOR GMAW WIRE AND CONSUMABLES (WSC-19X15-RED)
- BERNARD BERNARD Copper Conical MIG Weld Nozzle (N-A5800C)
- AMERICAN TORCH TIP Nozzle, 53N59, PK10 (53N59)
- AMERICAN TORCH TIP Gas Lens Insulator, 54N01, PK2 (54N01)
- AMERICAN TORCH TIP Stubby Collet, 0.04, PK2 (10N22S)
- AMERICAN TORCH TIP Cable Cover, CC-3-22 (CC-3-22)
- AMERICAN TORCH TIP Long Back Cap, 41V24, PK2 (41V24)
- AMERICAN TORCH TIP Stubby Collet, 3/32 In, PK2 (10N24S)
- AQUASOL Inflatable Purge Bladder, 6 In Dia (ABLD-6)
- American Torch Tip TIG Welding Accessories