Shop All TIG Welding Accessories
American Torch Tip
Collet, 1/8 In, PK5
Mfr # 13N24
Zoro # G7597922
original price:
$8.18
35% off
new price: $5.25
/pk 5, $1.05/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Collet
- For Use With Torch# 20, Torch# 25
- Diameter 1/8 in
- Compatible with Series 20, 25, 9, A-125, W-200, W-225, W-250, W-280, W-310, W-375
- TIG Torch Application Gas Lens, Non-Gas Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 13N24
- Zoro # G7597922
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Diameter | 1/8 in |
For Max. Electrode Diameter | 1/8 in |
For Maximum Electrode Diameter | 0.125 in |
Details
Item | Collet |
Type | Standard Collet |
For Use With | Torch# 20, Torch# 25 |
Compatible with Series | 20, 25, 9, A-125, W-200, W-225, W-250, W-280, W-310, W-375 |
TIG Torch Application | Gas Lens, Non-Gas Lens |
Compatible with Model | 20, 20F, 20HP, 20P, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV |
Reference Number | 13N24 |
Welding Processes | TIG Welding (GTAW) |
For TIG Torch Style | 9 or 20 |
Compatible with Brand | Linde |
Process | TIG Welding (GTAW) |
Description
Collet, Compatible with Model 20, 20F, 20HP, 20P, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 25, 9, A-125, W-200, W-225, W-250, W-280, W-310, W-375, For Maximum Electrode Diameter 0.125 in, TIG Torch Application Gas Lens, Non-Gas Lens, Type Standard Collet, Welding Processes TIG Welding (GTAW), Reference Number 13N24, Compatible with Brand Linde
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Safety Outer Plates - Polycarbonate (16078)
- POWERWELD Polycarbonate Filter Plate, 4-1/2" x 5-1/4", Shade #12 (MP4PC12)
- WELLER Heater W/Long Chisel 50 Watt 1100F (T33)
- LONGEVITY THUNDER-ARC E6013 Welding Electrodes: 1/8"(3.2mm), 11Lb Box (880324)
- AMERICAN TORCH TIP Collet, 3/32 In, PK5 (10N24)
- AMERICAN TORCH TIP Collet Body, 3/32 In, PK5 (13N28)
- AMERICAN TORCH TIP Nozzle, 13N11, PK10 (13N11)
- AMERICAN TORCH TIP Nozzle, 54N16, PK10 (54N16)
- AMERICAN TORCH TIP Cup Gasket, 18CG, PK2 (18CG)
- AMERICAN TORCH TIP Nozzle, 53N89, PK10 (53N89)
- PARKER TORCHOLOGY Power Cable, Vinyl, 12.5' (WP18) (40V64)
- American Torch Tip TIG Welding Accessories