Shop All TIG Welding Accessories
American Torch Tip
Collet, 1/16 In, PK5
Mfr # 13N22
Zoro # G7597247
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Collet
- For Use With Torch# 20, Torch# 25, Torch# 9
- Diameter 1/16 in
- Application Tig Welding
- For Maximum Electrode Diameter 0.0625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 13N22
- Zoro # G7597247
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Diameter | 1/16 in |
For Maximum Electrode Diameter | 0.0625 in |
For Max. Electrode Diameter | 1/16 in |
Details
Item | Collet |
Type | Standard Collet |
For Use With | Torch# 20, Torch# 25, Torch# 9 |
Application | Tig Welding |
Reference Number | 13N22 |
TIG Torch Application | Gas Lens, Non-Gas Lens |
Welding Processes | TIG Welding (GTAW) |
Compatible with Model | 20, 20F, 20HP, 20P, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV |
Compatible with Series | 20, 25, 9, A-125, W-200, W-225, W-250, W-280, W-310, W-375 |
For TIG Torch Style | 9 or 20 |
Compatible with Brand | Linde |
Process | TIG Welding (GTAW) |
Description
Collet, Compatible with Model 20, 20F, 20HP, 20P, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 25, 9, A-125, W-200, W-225, W-250, W-280, W-310, W-375, For Maximum Electrode Diameter 0.0625 in, TIG Torch Application Gas Lens, Non-Gas Lens, Type Standard Collet, Welding Processes TIG Welding (GTAW), Reference Number 13N22, Compatible with Brand Linde
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Innershield Contact Tip 3/32 Severe Duty (KP2100-3B1)
- AMERICAN TORCH TIP Gas Diffuser #1, Pk5 (51)
- POWERWELD Purox Style Cutting Tip, Acetylene, #4 (16K09) (4202-4)
- OPTREL Belt Clip, for Optrel Welding Helmet (5002.900)
- AMERICAN TORCH TIP Gas Lens Collet, 3/32 In, PK2 (13N23L)
- AMERICAN TORCH TIP Collet, 1/8 In, PK5 (10N25)
- AMERICAN TORCH TIP Medium Back Cap, 300M, PK2 (300M)
- AMERICAN TORCH TIP Stubby Collet Body, 17CB20, PK2 (17CB20)
- AMERICAN TORCH TIP Gas Lens Collet, 24GLC332, PK2 (24GLC332)
- AMERICAN TORCH TIP Nozzle, 10N50, PK10 (10N50)
- MILLER ELECTRIC Drive Roll Kit, .052 VK-Groove (151054)
- American Torch Tip TIG Welding Accessories