Shop All TIG Welding Accessories
American Torch Tip
Collet, 1/16 In, PK2
Mfr # 22N22A
Zoro # G8329203
original price:
$27.35
5% off
new price: $25.85
/pk 2, $12.93/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Collets
- For Use With Airco and Linde Style TIG Torches
- Diameter 1/16 in
- For TIG Torch Style 9 or 20
- TIG Torch Application Small Gas Lens, Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 22N22A
- Zoro # G8329203
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Diameter | 1/16 in |
For Maximum Electrode Diameter | 0.0625 in |
For Max. Electrode Diameter | 1/16 in |
Details
Item | Collet |
Type | Collets |
For Use With | Airco and Linde Style TIG Torches |
For TIG Torch Style | 9 or 20 |
TIG Torch Application | Small Gas Lens, Standard |
Compatible with Model | 22A, 22B |
Compatible with Series | 22 |
Reference Number | 22N22A |
Welding Processes | TIG Welding (GTAW) |
Compatible with Brand | Linde |
Process | TIG Welding (GTAW) |
Description
Collet, Compatible with Model 22A, 22B, Compatible with Series 22, For Maximum Electrode Diameter 0.0625 in, TIG Torch Application Small Gas Lens, Standard, Type Collets, Welding Processes TIG Welding (GTAW), Reference Number 22N22A, Compatible with Brand Linde, Compatible with Grainger Part Number 48C045, For Use With Airco and Linde Style TIG Torches, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Airco Style Cutting Tip, Acetylene, Size #2 (138-2)
- 3M Magnification Plate (08-0500-58)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(TM) 215 Series, 120/240VAC (907693)
- BERNARD Contact Tip, Centerfire, 5/64", PK10 (T-078)
- AMERICAN TORCH TIP Collet, 3/32 In, PK2 (22N23A)
- AMERICAN TORCH TIP Collet Body, 1/8 In, PK5 (13N29)
- AMERICAN TORCH TIP Handle, 53N06R (53N06R)
- AMERICAN TORCH TIP Tig Torch, 350 Amp (18)
- AMERICAN TORCH TIP Short Back Cap, 2304-0143, PK2 (2304-0143)
- AMERICAN TORCH TIP Gas Lens Collet Body, 3/32 In Stub, PK2 (45V64S)
- MILLER ELECTRIC Water Coolant System, 1.3 gal Tank (301616)
- American Torch Tip TIG Welding Accessories