Shop All Plasma Cutting Accessories
American Torch Tip
Ceramic Guide, 65-0434-020
Mfr # 65-0434-020
Zoro # G8242376
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Komatsu 120AMP
- Features Ceramic Guide
- Compatible with Brand Komatsu
- Welding Processes Plasma Cutting
- Maximum Current 120 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 65-0434-020
- Zoro # G8242376
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Ceramic Guide |
For Use With | Komatsu 120AMP |
Features | Ceramic Guide |
Compatible with Brand | Komatsu |
Welding Processes | Plasma Cutting |
Maximum Current | 120 A |
Compatible with Series | 90 Quicksilver, 90A High Definition, Komatsu 120A |
Description
Ceramic Guide, Compatible with Series 90 Quicksilver, 90A High Definition, Komatsu 120A, Compatible with Brand Komatsu, Maximum Current 120 A, Welding Processes Plasma Cutting, Features Ceramic Guide, For Use With Komatsu 120AMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Gas Diffuser, Miller, PK2 (RAD64002943)
- MILLER ELECTRIC Liner, PTFE, .047-.062 (229431)
- WELLER Replacement Carbon Filter, For W5A350, PK3 (WSA350F)
- WALTER SURFACE TECHNOLOGIES 2x4 welding cover plate - passive shade 2 (03IP-2)
- AMERICAN TORCH TIP Swirl Ring (220479)
- AMERICAN TORCH TIP Nozzle Gouging, PK5 (220672)
- AMERICAN TORCH TIP Electrode, 770017, PK5 (770017)
- AMERICAN TORCH TIP Electrode, 020103, PK5 (020103)
- AMERICAN TORCH TIP Nozzle 40A, PK5 (120932)
- AMERICAN TORCH TIP Shield Cap (220047ATT)
- MILLER ELECTRIC Nozzle, Lava, Long, #7L (7/16 In), PK10 (105Z61)
- American Torch Tip Plasma Cutting Accessories