Shop All TIG Welding Accessories
American Torch Tip
Cable Cover, CC-4-10
Mfr # CC-4-10
Zoro # G8128233
original price:
$72.80
23% off
new price: $55.85
/ea
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4" X 10 Ft.
- For Use With Airco and Linde Style TIG Torches
- Overall Length 10 ft
- Overall Width 4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # CC-4-10
- Zoro # G8128233
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Overall Length | 10 ft |
Overall Width | 4 in |
Dimensions | 10 ft L x 4 in W |
Details
Item | TIG Torch Cable Cover |
Type | 4" X 10 Ft. |
For Use With | Airco and Linde Style TIG Torches |
Color | Black |
Closure Method | Zipper |
Compatible with Brand | Linde |
Welding Processes | TIG Welding (GTAW) |
Compatible with Series | 12, 22A, 22B, A20HP, A35HP |
Description
TIG Torch Cable Cover, Closure Method Zipper, Color Black, Compatible with Series 12, 22A, 22B, A20HP, A35HP, Welding Processes TIG Welding (GTAW), Compatible with Brand Linde, For Use With Airco and Linde Style TIG Torches, Overall Width 4 in, Overall Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Contact Tip, Wire Size 1.0mm, Pk10 (T14050-.072)
- ALLEGRO INDUSTRIES Nova 3Helmet w/Flow Control Valve (NV30-00)
- WESTWARD Welding Electrode 3/32" Dia., AWS A5.12, Type TE3Z, PK10 (31GH76)
- HOT MAX 11" WC Fixed Low Pressure Propane Regulator With 3' Hose, 3/8" NPT (24214)
- AMERICAN TORCH TIP Gas Lens Collet, 3/32 In, PK2 (13N23L)
- AMERICAN TORCH TIP Collet, 3/32 In, PK2 (22N23A)
- AMERICAN TORCH TIP Gas Hose, 41V30 (41V30)
- AMERICAN TORCH TIP Gas Lens Collet Body, 1/16 In, PK5 (45V43)
- AMERICAN TORCH TIP Collet Body, 5/32 In, PK5 (406488)
- AMERICAN TORCH TIP Collet, 3/32 In, PK5 (10N24)
- TILLMAN 1.75Ind Cable Cover (582100)
- American Torch Tip TIG Welding Accessories