Shop All TIG Welding Accessories
American Torch Tip
Cable Cover, CC-3-10
Mfr # CC-3-10
Zoro # G7984751
original price:
$62.20
36% off
new price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3" X 10 Ft.
- For Use With Airco and Linde Style TIG Torches
- Overall Length 10 ft
- Color Black
- Overall Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # CC-3-10
- Zoro # G7984751
- UPC # 769255170349
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Overall Length | 10 ft |
Overall Width | 3 in |
Dimensions | 10 ft L x 3 in W |
Details
Item | TIG Torch Cable Cover |
Type | 3" X 10 Ft. |
For Use With | Airco and Linde Style TIG Torches |
Color | Black |
Compatible with Series | 17, 18, 20, 20H-320, 26, 9, A-125, A-150, A-200, A35HP, HW-17, HW-20, HW-26, HW-9, PTA-17, PTA-26, PTA-9, PTW-18, PTW-20, W-250, W-350, W-375, W-400 |
Closure Method | Zipper |
Welding Processes | TIG Welding (GTAW) |
Compatible with Brand | Linde |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 20, 20F, 20H-320-25R, 20HP, 20P, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, A35HP, HW-17, HW-17F, HW-17R, HW-20, HW-20R, HW-26, HW-26F, HW-26R, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTA-9, PTA-9F, PTW-18, PTW-20, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-20, WP-20V, WP-26, WP-26F, WP-26FV, WP-26V, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV, WP-R9F, WP-R9FV |
Description
TIG Torch Cable Cover, Closure Method Zipper, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Threaded Needle, 22 G, 1 In L, PK50 (KDS221P)
- POWERWELD Glass Magnifier Lens, 2" x 4-1/4", 0.75 Magnification (M75)
- CHEMTRONICS Flux Remover, Size 1 gal. (ES197)
- LINCOLN ELECTRIC 3/64" Aluminum Drive Roll Kit (KP1695-3/64A)
- AMERICAN TORCH TIP Power Cable, 57Y03R (57Y03R)
- AMERICAN TORCH TIP Stubby Collet, 3/32 In, PK2 (10N24S)
- AMERICAN TORCH TIP Tig Torch, 125 Amp (9FV)
- AMERICAN TORCH TIP Collet Body, 24CB332, PK5 (24CB332)
- AMERICAN TORCH TIP Tig Torch, 150 Amp (17FV)
- AMERICAN TORCH TIP Power Cable, 41V29 (41V29)
- AMERICAN TORCH TIP Nozzle, 2304-0081, PK10 (2304-0081)
- American Torch Tip TIG Welding Accessories