Shop All Welding Tips
American Torch Tip
Brazing Tip, size 4
Mfr # 8490-4
Zoro # G7810467
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Series 8490
- Series 8490
- Flame Type Brazing
- For Use With Harris(R) Products
- MAPP Gas Silver Solder No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 8490-4
- Zoro # G7810467
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 4 |
Size | 4 |
Thread Size | 1/4"-27 |
Description
Brazing Tip, Compatible Fuel Type Acetylene, Tip Series 8490, Compatible Torch Series 15-5, 19-6, 50-9, Tip Size 4, Maximum Welding Thickness 3/32 in, Compatible Manufacturer Harris, Compatible Tip Mixer Manufacturer Model Number B-15-3, H-16-E, Application Brazing, Compatible Torch Manufacturer Part Number 15-5, 19-6, 19-6A, 50-9, Flame Type Brazing, Fuel Pressure Rating (Maximum) 4 psig, Thread Size 1/4 In.-27, Tip Design Separable Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 44 lb (ED021276)
- SIEVERT Cyclone Burner, 19mm, 10000Btu (3525-03)
- BLACK SWAN Screen Cloth 1-1/2" x 10 yds. (10025)
- HAKKO Blades, 6-3/4" L, PR (G4-1601)
- AMERICAN TORCH TIP Cutting Tip, size 3 (6290A-3)
- AMERICAN TORCH TIP Cutting Tip, size 1 (164-1)
- AMERICAN TORCH TIP Cutting Tip, size 3 (1-101-3)
- AMERICAN TORCH TIP Cutting Tip, size 5 (1-101-5)
- AMERICAN TORCH TIP Cutting Tip, size 0 (3-101-0)
- AMERICAN TORCH TIP Cutting Tip, size 5 (164-5)
- UNIWELD OXYACETYLENE/HYD ROGEN/MAP//PRO/PROPANE/ (TYPE28-4)
- American Torch Tip Welding Tips