Shop All TIG Welding Accessories
American Torch Tip
Argon Hose, 40V82R
Mfr # 40V82R
Zoro # G7488485
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Airco(R) and LINDE(R) Style Tig Torches
- Diameter 3 in
- Welding Processes TIG Welding (GTAW)
- Hose Length 12 1/2 in
- Hose Tube Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 40V82R
- Zoro # G7488485
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Diameter | 3 in |
Hose Length | 12 1/2 in |
Hose Inside Diameter | 3 in |
Details
Item | Gas Hose |
For Use With | Airco(R) and LINDE(R) Style Tig Torches |
Welding Processes | TIG Welding (GTAW) |
Hose Tube Material | Rubber |
Compatible with Brand | Linde |
For Gas Type | Ar (Argon) |
Description
Gas Hose, Hose Length 12 1/2 in, Hose Tube Material Rubber, Welding Processes TIG Welding (GTAW), Compatible with Brand Linde, For Gas Type Ar (Argon), Hose Inside Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTREL Breathing Hose, For Optrel, E3000 (4551.220)
- LINCOLN ELECTRIC LINCOLN No4 TIG Weld Alumina Std Nozzle (KP4755-4)
- HARRIS Gouging Tip Acet (6290-2G)
- LINCOLN ELECTRIC Spool Gun Adapter, 6-Pin/ 7-Pin, 255C (K2445-1)
- AMERICAN TORCH TIP Nozzle, 13N10, PK10 (13N10)
- AMERICAN TORCH TIP Collet, 1/16 In, PK5 (13N22)
- AMERICAN TORCH TIP Collet, 5/32 In, PK5 (54N20)
- AMERICAN TORCH TIP Insert Back Insulator, 18-7, PK5 (18-7)
- AMERICAN TORCH TIP Collet, 3/32 In, PK2 (22N23A)
- AMERICAN TORCH TIP Nozzle, 10N48, PK10 (10N48)
- MILLER ELECTRIC Power Cable, 12.5Ft (3.8m), Braided Rubber (45V03RR)
- American Torch Tip TIG Welding Accessories