Shop All TIG Welding Accessories
American Torch Tip
Argon Hose, 40V82R-3
Mfr # 40V82R-3
Zoro # G8065967
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Airco(R) and LINDE(R) Style Tig Torches
- Hose Inside Diameter 3 in
- For Gas Type Ar (Argon)
- Compatible with Brand Linde
- Hose Tube Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 40V82R-3
- Zoro # G8065967
- UPC # 769255656362
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Hose Inside Diameter | 3 in |
Hose Length | 3 ft |
Details
Item | Gas Hose |
For Use With | Airco(R) and LINDE(R) Style Tig Torches |
For Gas Type | Ar (Argon) |
Compatible with Brand | Linde |
Hose Tube Material | Rubber |
Welding Processes | TIG Welding (GTAW) |
Description
Gas Hose, Hose Length 3 ft, Hose Tube Material Rubber, Welding Processes TIG Welding (GTAW), Compatible with Brand Linde, For Gas Type Ar (Argon), Hose Inside Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Electrode 1/16" Dia., AWS A5.12, Type TE2C, PK10 (31GH63)
- WALTER SURFACE TECHNOLOGIES AIRSHIELD WITH 4500V RESPIRATOR KIT (AP1K-A-4500V)
- SEELYE Welding Rod, PP, 5/32 In, White, PK38 (900-12012)
- THERMAL DYNAMICS Shield Cap Machine, 70 to 100 Amps (9-8239)
- AMERICAN TORCH TIP Gas Lens Collet, 1/16 In, PK2 (53N64)
- AMERICAN TORCH TIP Large Gas Lens Insulator, 54N63, PK2 (54N63)
- AMERICAN TORCH TIP Gas Lens Collet Body, 0.02, PK5 (45V41)
- AMERICAN TORCH TIP Collet, 5/32 In, PK5 (54N20)
- AMERICAN TORCH TIP Gas Lens Collet, 3/32 In, PK2 (13N23L)
- AMERICAN TORCH TIP Power Cable Adapter, 5/32 In (45V62)
- AMERICAN TORCH TIP Collet, 1/16 In, PK5 (13N22)
- American Torch Tip TIG Welding Accessories