Shop All MIG Accessories
American Torch Tip
Adaptor Assembly, for use with Lightning
Mfr # 64-8211
Zoro # G1870928
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco(R) Lightning(R)
- For MIG Guns Tweco(R) Lightning(R)
- Compatible with Brand Lightning
- Compatible with Series Robotic Torch, Semi-Automatic
- Welding Processes MIG Welding (GMAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 64-8211
- Zoro # G1870928
- Country of Origin United States
- Category MIG Accessories
Details
Item | Power Pin |
For Use With | Tweco(R) Lightning(R) |
For MIG Guns | Tweco(R) Lightning(R) |
Compatible with Brand | Lightning |
Compatible with Series | Robotic Torch, Semi-Automatic |
Welding Processes | MIG Welding (GMAW) |
Compatible with Model | Robotic Torch 550, Semi-Automatic 250, Semi-Automatic 350, Semi-Automatic 450, Semi-Automatic 550 |
Description
Power Pin, Compatible with Brand Lightning, Compatible with Model Robotic Torch 550, Semi-Automatic 250, Semi-Automatic 350, Semi-Automatic 450, Semi-Automatic 550, Compatible with Series Robotic Torch, Semi-Automatic, Welding Processes MIG Welding (GMAW)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Helmet Grind Shield, Replacement (258979)
- XTRWELD SELECT 6013 Filler Metal, 5/32, Low Alloy Steel, 5 Lb. Box priced per pound (SE6013156-5)
- XTRWELD ER4047 1/8 x 10Lb. Box priced per pound AWS A5.10, TIG GTAW (CL4047125-10)
- AMERICAN BEAUTY TOOLS Soldering Tip, Screwdriver, 0.875 In (45S)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (65-2562)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (621-0250)
- AMERICAN TORCH TIP Conductor Tube, 45 Degree Jacketed (64J-45)
- AMERICAN TORCH TIP Nozzle 5/8", 1/8" Recess, Pk2 (HD24L-62)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.04", Pk10 (14-45)
- AMERICAN TORCH TIP Contact Tip, Wire Size H.D. .045, Pk10 (11H-45)
- TWECO Bottom Feed Roll, Thermal Arc / Tweco Series (407002-002)
- American Torch Tip MIG Accessories