Shop All TIG Welding Accessories
American Torch Tip
Accessory Kit, AK-4
Mfr # AK-4
Zoro # G6075596
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Airco(R) and LINDE(R) Style Tig Torch #20
- Includes 1 Long Back Cap, (3) Collets 1/16, 3/32, 1/8 in, (3) Collet Bodies 1/16, 3/32, 1/8 in, (3) Alumina Nozzles #5, 6, 7 (3) 7 in Tungsten 1/16, 3/32, 1/8 in
- For TIG Torch Style 20
- Kit Includes Collet, Collet Body, Long Back Cap, Nozzle, Tungsten Electrode
- Process TIG Welding (GTAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # AK-4
- Zoro # G6075596
- Country of Origin United States
- Category TIG Welding Accessories
Details
Item | Accessory kit |
For Use With | Airco(R) and LINDE(R) Style Tig Torch #20 |
Includes | 1 Long Back Cap, (3) Collets 1/16, 3/32, 1/8 in, (3) Collet Bodies 1/16, 3/32, 1/8 in, (3) Alumina Nozzles #5, 6, 7 (3) 7 in Tungsten 1/16, 3/32, 1/8 in |
For TIG Torch Style | 20 |
Kit Includes | Collet, Collet Body, Long Back Cap, Nozzle, Tungsten Electrode |
Process | TIG Welding (GTAW) |
Description
Accessory Kit, Includes 1 Long Back Cap, (3) Collets 1/16, 3/32, 1/8 in, (3) Collet Bodies 1/16, 3/32, 1/8 in, (3) Alumina Nozzles #5, 6, 7 (3) 7 in Tungsten 1/16, 3/32, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Two Stage, 0 to 15 psi, Use With: Acetylene (KH1119)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-580, 450 psi, Use With: Nitrogen (30-450-580)
- THERMAL DYNAMICS Plasma Cut Tip, 105A, For PCH100, PK10 (8-7505)
- PARKER TORCHOLOGY Binzel Style Contact Tip, 240A - 360A, M6, .045" (1.2mm) (PB2504-12)
- AMERICAN TORCH TIP Current Nipple Torch End, 45V05 (45V05)
- AMERICAN TORCH TIP Gas Lens Collet Body, 1/8 In, PK2 (49V25)
- AMERICAN TORCH TIP Power Cable, 45V04R (45V04R)
- AMERICAN TORCH TIP Switch, SW-1F (SW-1F)
- AMERICAN TORCH TIP Power Cable Adapter, 45V11 (45V11)
- AMERICAN TORCH TIP Nozzle, 53N87, PK10 (53N87)
- MILLER ELECTRIC Gas Lens Insulator, PK2 (54N01)
- American Torch Tip TIG Welding Accessories