Shop All TIG Welding Accessories
American Torch Tip
Accessory Kit, AK-2
Mfr # AK-2
Zoro # G7857403
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Airco(R) and LINDE(R) Style Tig Torch #17
- Includes 1 Short Back Cap, (3) Collets .040, 1/16 in, 3/32 in, (3) Collet Bodies .040, 1/16 in, 3/32 in, (3) Alumina Nozzles #4,5,6, (3) 7 in Tungsten .040, 1/16 in, 3/32 in
- Kit Includes Collet, Collet Body, Nozzle, Short Back Cap, Tungsten Electrode
- For TIG Torch Style 17
- Process TIG Welding (GTAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # AK-2
- Zoro # G7857403
- Country of Origin United States
- Category TIG Welding Accessories
Details
Item | Accessory kit |
For Use With | Airco(R) and LINDE(R) Style Tig Torch #17 |
Includes | 1 Short Back Cap, (3) Collets .040, 1/16 in, 3/32 in, (3) Collet Bodies .040, 1/16 in, 3/32 in, (3) Alumina Nozzles #4,5,6, (3) 7 in Tungsten .040, 1/16 in, 3/32 in |
Kit Includes | Collet, Collet Body, Nozzle, Short Back Cap, Tungsten Electrode |
For TIG Torch Style | 17 |
Process | TIG Welding (GTAW) |
Description
Accessory Kit, Includes 1 Short Back Cap, (3) Collets .040, 1/16 in, 3/32 in, (3) Collet Bodies .040, 1/16 in, 3/32 in, (3) Alumina Nozzles #4,5,6, (3) 7 in Tungsten .040, 1/16 in, 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip, Chisel, 1/8in. (T0054485899)
- BLUE DEMON Rod Storage Tube, 2"X 36"Red (RST-36-RED)
- WESTWARD 36" Welding Rod 1/16" Dia., AWS R45, 1 lb. (41R243)
- WALTER SURFACE TECHNOLOGIES RETROFIT ADF WELDING LENS - 2X4 SHADE 9 (S240-9)
- AMERICAN TORCH TIP Collet, 3/32 In, PK5 (13N23)
- AMERICAN TORCH TIP Gas Lens Collet, 1/16 In, PK2 (13N22L)
- AMERICAN TORCH TIP Insert Back Insulator, 18-7, PK5 (18-7)
- AMERICAN TORCH TIP Tig Torch, 150 Amp (17FV)
- AMERICAN TORCH TIP Gas Lens Collet Body, 1/8 In, PK5 (45V45)
- AMERICAN TORCH TIP Nozzle, 53N59, PK10 (53N59)
- PARKER TORCHOLOGY Standard Nozzle, Ceramic Cup, 3/8", #6 (WP24W) (53N27)
- American Torch Tip TIG Welding Accessories