Shop All MIG Accessories
American Torch Tip
1/2" Diffuser for use with Lightning, Pk5
Mfr # 63-3103-2
Zoro # G6211335
product price: $73.39
/pk 5, $14.68/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lightning
- Series 63
- For MIG Guns Tweco(R) Lightning(R)
- Type 1/2 in
- Connection Thread Type Slip-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Torch Tip
- MFR # 63-3103-2
- Zoro # G6211335
- Country of Origin United States
- Category MIG Accessories
Dimensions
Overall Length | 2 1/16 in |
Outside Diameter | 0.746 in |
Maximum Wire Diameter | 0.052 in |
Minimum Wire Diameter | 0.03 in |
Details
Item | Gas Diffuser |
For Use With | Lightning |
Series | 63 |
For MIG Guns | Tweco(R) Lightning(R) |
Type | 1/2 in |
Connection Thread Type | Slip-On |
Compatible with Model | 550 AMP |
Connection Thread Gender | Male |
Connection Type | Threaded |
Welding Processes | MIG Welding (GMAW) |
Maximum Current | 550 A |
Gas Diffuser Number | 63-3103-2 |
For MIG Gun Model | 550 AMP |
For Contact Tip Series | 63-11xx, 63-12xx |
For Nozzle Series | 63, 65 |
Compatible with Brand | Lightning |
Process | MIG Welding (GMAW) |
Description
Gas Diffuser, Compatible with Brand Lightning, Series 63, Gas Diffuser Number 63-3103-2, Compatible with Model 550 AMP, Maximum Current 550 A, Connection Type Threaded, For Contact Tip Series 63-11xx, 63-12xx, For Nozzle Series 63, 65, Welding Processes MIG Welding (GMAW), Connection Thread Gender Male, Connection Thread Type Slip-On, For Use With Lightning, Maximum Wire Diameter 0.052 in, Minimum Wire Diameter 0.03 in, Outside Diameter 0.746 in, Overall Length 2 1/16 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA INDUSTRIES. PROPANE TORCH HEAD SELF LIGHT (MT525C)
- ESAB 1/8 x 14in Sureweld 6011 Electrode 50lb (812000107)
- ARCAIR Gouging Elect., Copperclad, 5/32x12, PK50 (22983003)
- LINCOLN ELECTRIC 16OZ Welding Nozzle Gel (KH507)
- AMERICAN TORCH TIP Nozzle 5/8" HD SP, Pk2 (HD24-62)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030", Pk10 (11-45)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.045", Pk10 (000-069)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (44-3545-25)
- AMERICAN TORCH TIP Contact Tip, Wire Size Tapered .045, Pk10 (14T-45)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035 M8 Cu, Pk10 (140-0214)
- AMERICAN TORCH TIP Contact Tube, Wire Size .035/.052", Pk10 (135-430)
- American Torch Tip MIG Accessories