Shop All Glues
American Tombow
Tombow, MONO MULTI LIQUID GLUE, 0.88 OZ, DRIES CLEAR
Mfr # 52190
Zoro # G010827052
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Tombow
- MFR # 52190
- Zoro # G010827052
- UPC # 85014521901
- Country of Origin Thailand
- Category Glues
Details
Color | Clear |
Description
Multi-purpose liquid glue creates either a repositionable bond or an ultra-strong permanent bond. Adhesive bonds two ways: permanent by applying while glue is still wet or removable by letting glue dry before positioning. Dual applicators in one ergonomic dispenser. Use the pen tip for small areas and fine lines of glue; use the broad tip for large areas. Will not leak or clog. All purpose liquid glue is odor-less and acid-free. Adhesive Type: Liquid; Packing Type: Bottle; Washable: Yes; Color on Application: Clear.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, 1-1/2" x 82-1/2 ft., PK30 (1755-1-1/2 x 82-1/2 ft)
- DEVCON Permatex The Right Stuff Type-1 High Temperature Gasket Maker 3 oz 1 pk (25228)
- BLACK SWAN All Purpose Pipe Dope 1/2 pt. (02040)
- 3M Replacement for 3M 130c-1-1/2x30ft (130C-1-1/2X30FT 3M)
- AMERICAN TOMBOW Tombow, MONO AQUA LIQUID GLUE, 1.69 OZ, DRIES CLEAR (52180)
- JT EATON Board Glue Double Jeporardy (182B)
- AVERY Glue Stick, White, 0.26 oz (164)
- WELDBOND Glue, White, 6 to 12 hr Full Cure, 14.2 oz, Bottle (058951501602)
- TITEBOND Wood Glue, Instant Bond Series, Clear, 4 oz, Bottle (6222)
- ELMERS Elmerft s School Glue, Washable/Nontoxic, 4 oz., Dries Clear (EPIE304)
- HUNT MFG. Elmer's, GLUE-ALL WHITE GLUE, 4 OZ, DRIES CLEAR (E1322)
- American Tombow Glues