Shop All Correction Fluid & Erasers
American Tombow
TAPE, CORRECT1/6, WE, 10/PK
Mfr # 68720
Zoro # G910839971
product price: $27.39
/ea
$27.39
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
- Brand American Tombow
- MFR # 68720
- Zoro # G910839971
- UPC # 85014687201
- Country of Origin Viet Nam
- Category Correction Fluid & Erasers
Description
MONO Correction Tape is the original single-line correction tape. The compact, easy-to-use side-action applicator simplifies accurate application to instantly correct typed or handwritten documents. Dual Gear technology features a self-tightening mechanism which prevents tape looping and pulling. Make instant corrections with no drying time no mess and no waiting! The ergonomic design allows you to comfortably make corrections throughout the work day. Easily adjust break-proof tape with the rewind knob. Premium-quality tape allows you to re-write with pen, pencil or marker. Non-refillable. Value PackStock up and save! Correction Tape Type: Non-Refillable; Line Coverage: 1; Tape Width: 0.17in; Tape Length: 394in.
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
- TAPECASE Shipping Labels, 3 In. W, 2 In. H, PK500 (16U907)
- TAPE LOGIC Tape Logic® Shipping Label, Perishable Rush, 4" x 6", Multiple, 500/Roll (DL1600)
- BETTER PACKAGES Roller Assy For Bp333 Plus (FM-59-X)
- BSC PREFERRED 12 x 9'' Job Ticket Holders, 25PK (S-5512BL)
- AMERICAN TOMBOW Tombow, Mono Correction Tape, Non-Refillable, 1/6in X 394in, White Tape, 2PK (68627)
- BIC Wite-Out® EZ Correct® Correction Tape, PK6 (WOTAPP11)
- SANFORD Prismaclor, DESIGN KNEADED RUBBER ART ERASER, RECTANGULAR, LARGE, GRAY (70531)
- UNIVERSAL Side-Application Correction Tape, 1/5" x 393", PK2 (UNV75609)
- J.R. MOON PENCIL J.R. Moon Pencil JRM600T-3 Big-Dipper Pencils with Eraser - 3 Dozan (JRM600T-3)
- PENTEL Eraser Refill, Nonabrasive, 2/PK, White 6PK (PENZER2BPK6)
- TOMBOW Hybrid Style Correction Tape, PK10 (68721)
- American Tombow Correction Fluid & Erasers