Shop All Stopper Covers & Alarm Guards
American Time
Guard Protector, Polycarbonate, 18"W, Clear
Mfr # G3009
Zoro # G5080568
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Indoor/Outdoor Indoor, Outdoor
- Mounting Wall
- Height 18 in
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Time
- MFR # G3009
- Zoro # G5080568
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Height | 18 in |
Width | 18 in |
Depth | 5 in |
Details
Item | Clock and Bell Guard |
Color | Clear |
Indoor/Outdoor | Indoor, Outdoor |
Mounting | Wall |
For Use With | Clocks, Bells |
Back | Mounting Plate |
Features | Open-Sided, Excellent Light Transmission, Rectangular Shape, Pre-Drilled Holes |
Description
Clock and Bell Guard, Mounting Plate Back, Indoor, Outdoor, Color Clear, Material Polycarbonate, Mounting Wall, Width 18 in, Depth 5 in, Height 18 in, For Use With Clocks, Bells, Features Open-Sided, Excellent Light Transmission, Rectangular Shape, Pre-Drilled Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 36" W x (64030530)
- RINGERS GLOVES Impact Resistant Gloves, Orange, M, PR (162)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms and Thumb Crotch, Size M, 12PK (GL603DPC5M)
- MSA SAFETY Full Body Harness, M, Nylon (10239740)
- AMERICAN TIME Clock and Bell Guard, Steel, 9" W, Gray (G2009)
- AMERICAN TIME Clock and Bell Guard, Steel, 11" W, Gray (G2002)
- AMERICAN TIME Clock and Bell Guard, Steel, 14" W, Gray (G2006)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount Clear Poly Enclosure w/Lock, 10-7/8" H x 8-7/8" W (STI-7520)
- SAFETY TECHNOLOGY INTERNATIONAL 5/8 Spacer For Stopper Station (KIT-102722-Y)
- SAFETY TECHNOLOGY INTERNATIONAL Wire Guard, White Steel, 6 in x 6 in, For Use With Beam Smoke Detector DS240 & DS241 (STI 9623)
- SAFETY TECHNOLOGY INTERNATIONAL Spacer (SUB-102722-R)
- American Time Stopper Covers & Alarm Guards