Shop All Clocks
American Time
Clock, Round, 13-1/4" H, 12/24 hr. Format
Mfr # U55BAAA533
Zoro # G5080428
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Arabic
- Shape Round
- Width 13 1/4 in
- Height 13 1/4 in
- Overall Dia. 13 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Time
- MFR # U55BAAA533
- Zoro # G5080428
- Country of Origin United States
- Category Clocks
Dimensions
Width | 13 1/4 in |
Height | 13 1/4 in |
Overall Dia. | 13 1/4 in |
Depth | 2 in |
Face Dia. | 11 7/8 in |
Overall Depth | 2 in |
Overall Diameter | 13 1/4 in |
Face Diameter | 12 in |
Description
Wall Clock,Analog,Electric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Jasper Twin to King Extending Day Bed with Storage Drawers, Espresso (AJJP10P0)
- OFFICESOURCE OS Laminate Lateral Files 2 Drawer Lateral File (PL112MH)
- DMI Seat Cushion, 16"L x 18"W Foam Navy (513-7944-2400)
- LORELL Soho Big & Tall Mesh Back Chair (81804)
- AMERICAN TIME Clock, Plastic Case, Analog, 13-1/4" H, 24V (U54BABA332)
- AMERICAN TIME Clock, Black Case, 12/24 hr. Format, 110V (E56BAQD324)
- AMERICAN TIME Clock, Black Case, Analog, 12 hr. Format (E56BAQD304G)
- AMERICAN TIME Clock, Gray/Blk Case, LCD, 11" W, 8 Circuits (ASQMSTR--00X8E)
- AMERICAN TIME Clock, Black Case, 2" D x 13-1/4" W, 110V (U55BAAA504)
- AMERICAN TIME Clock, Plastic Case, 12/24 hr. Format, 110V (E56BAAV324)
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 10" (WT-3102B-INT)
- American Time Clocks